Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228THFR SuperServer Four Node Dual LGA2011 2000W 2U SYS-2028TP-HC1FR

SY-228THFR SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

  • Mfr # SYS-2028TP-HC1FR
  • Zoro # G6264983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TP-HC1FR
Zoro #
G6264983
UPC #
672042162260
Country of Origin
Unknown

Dimensions

Width
17.3 in
Height
3.5 in
Depth
28.8 in
Rack Height
2U

Details

Voltage
230V AC, 120V AC
Features
64-bit Processing; RAID Supported
Color
Black
Number of Nodes
4
Controller Type
12Gb/s SAS
Memory Technology
DDR4 SDRAM
Processor Supported
Xeon
Number of Total Memory Slots
16
Number of Expansion Slots
1
Item
Server Barebone System
Number of USB 3.0 Ports
2
Number of Processors Supported
2
Number of USB Ports
2
Number of Total Expansion Bays
6
Mounting
Rack
Number of Internal 2.5" Bays
6
Number of PCI Express x16 Slots
1
Maximum Memory Supported
1 TB
Memory Standard
DDR4-2133/PC4-17000
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of Power Supplies Installed
2
Processor Socket
Socket LGA 2011-v3
Number of SAS Interfaces
6
Power Supply
2000 W
Graphics Controller Manufacturer
ASPEED
64-bit Processing
Yes
Number of Memory Slots
16
Chipset Manufacturer
Intel
Chipset Model
C612 Express
Max. Memory Supported
1 TB
Max. Power Supply Wattage
2000 W
Graphics Controller Model
AST2400
RAID Supported
Yes

Description

SuperServer SYS-2028TP-HC1FR Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.