Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228TPCT SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer SYS-2028TP-DC0TR

SY-228TPCT SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer (Discontinued)

  • Mfr # SYS-2028TP-DC0TR
  • Zoro # G6262314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TP-DC0TR
Zoro #
G6262314
UPC #
672042168729
Country of Origin
Unknown

Dimensions

Depth
28.5 in
Height
3.5 in
Width
17.3 in
Rack Height
2U

Details

Voltage
120V AC, 230V AC
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0, ACPI 2.0
Includes
(2) Super X10DRT-PT Motherboards, (1) 2U Chassis, (1) RoHS/REACH,PBF 2U Twin Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 12 HDDs. PWM fan control, HDD spin up and failure LED supported., (2) 8 SAS3, 4 SATA2, (4) 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, (2) 1U 1280W, redundant single output power supply
Number of USB Ports
2
Processor Socket
Socket LGA 2011-v3
Number of PCI Express x16 Slots
1
Number of Expansion Slots
2
Number of PCI Express x8 Slots
1
Number of SAS Interfaces
8
Processor Supported
Xeon
Memory Technology
DDR4 SDRAM
Number of USB 3.0 Ports
2
Number of Internal 2.5" Bays
12
QuickPath Interconnect
9.60 GT/s
Power Supply
1280 W
Number of Power Supplies Installed
2
Number of Nodes
2
Item
Server Barebone System
Maximum Memory Supported
1 TB
Number of Total Memory Slots
16
RAID Levels
0, 1, 10
Number of Total Expansion Bays
12
Number of Processors Supported
2
Controller Type
12Gb/s SAS
Memory Standard
DDR4-2133/PC4-17000
Ethernet Technology
10 Gigabit Ethernet, Fast Ethernet
Mounting
Rack
Max. Power Supply Wattage
1280 W
Chipset Manufacturer
Intel
Chipset Model
C612 Express
Max. Memory Supported
1 TB
VGA
Yes
64-bit Processing
Yes
QuickPath Interconnect Supported
Yes
Graphics Controller Model
AST2400
Number of Memory Slots
16
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
Yes
RAID Supported
Yes
Graphics Controller Manufacturer
ASPEED

Description

SuperServer SYS-2028TP-DC0TR Two Node Dual LGA2011 1280W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.