Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228TPDR SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer SYS-2028TP-DTR

SY-228TPDR SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer (Discontinued)

  • Mfr # SYS-2028TP-DTR
  • Zoro # G6256793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TP-DTR
Zoro #
G6256793
UPC #
672042165766
Country of Origin
Unknown

Dimensions

Depth
28.5 in
Width
17.3 in
Height
3.5 in
Rack Height
2U

Details

Color
Black
Features
64-bit Processing; RAID Supported
Maximum Memory Supported
1 TB
Number of Total Expansion Bays
8
Number of USB 3.0 Ports
2
Number of SATA Interfaces
8
Item
Server Barebone System
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Mounting
Rack
Graphics Controller
ASPEED; AST2400
Processor Supported
Xeon
Chipset
Intel C612 Express
Number of Expansion Slots
3
Processor Socket
Socket LGA 2011-v3
Controller Type
Serial ATA/600
Maximum Power Supply Wattage
1280 W
Number of Memory Slots
16
Number of Power Supplies Installed
2
Memory Standard
DDR4-2133/PC4-17000
Number of Processors Supported
2
Total Number of USB Ports
2
Number of Nodes
2
Number of PCI Express x8 Slots
1
Number of PCI Express x16 Slots
2
Memory Technology
DDR4 SDRAM
Graphics Controller Model
AST2400
64-bit Processing
Yes
Max. Power Supply Wattage
1280 W
Max. Memory Supported
1 TB
Chipset Model
C612 Express
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Number of USB Ports
2
RAID Supported
Yes

Description

SuperServer SYS-2028TP-DTR Two Node Dual LGA2011 1280W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.