Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228TPHR SuperServer Four Node Dual LGA2011 2000W 2U SYS-2028TP-HC1R

SY-228TPHR SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

  • Mfr # SYS-2028TP-HC1R
  • Zoro # G6253643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TP-HC1R
Zoro #
G6253643
UPC #
672042168774
Country of Origin
Unknown

Dimensions

Height
3.5 in
Width
17.3 in
Depth
28.5 in
Rack Height
2U

Details

Voltage
120V AC, 230V AC
Standards
ACPI 1.0, ACPI 2.0
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Includes
4 x Super X10DRT-P Motherboard, 1 x 2U Chassis, 1 x ,RoHS/REACH,PBF 2U Twin Square Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 6 HDDs. PWM fan control, HDD spin up and failure LED supported., 4 x LSI 3108, SAS 12Gbps (x6 internal), 4 x ,RoHS/REACH,PBF, 4 x 1U High Performance Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 4 x 1U Passive Front CPU Heat Sink w/ a Middle Air Channel for X9, X10 2U Twin^2+ and Twin Pro^2 Series Servers, 2 x 2000W redundant platinum power supply
Item
Server Barebone System
Memory Technology
DDR4 SDRAM
Number of Processors Supported
2
Processor Socket
Socket LGA 2011-v3
Controller Type
12Gb/s SAS
Number of PCI Express x16 Slots
1
Number of Total Memory Slots
16
Mounting
Rack
Number of PCI Express x8 Slots
1
Number of USB 3.0 Ports
2
Power Supply
2000 W
QuickPath Interconnect
9.60 GT/s
Number of Nodes
4
RAID Levels
0, 1, 5, 6, 10, 50
Number of Expansion Slots
2
Number of Power Supplies Installed
2
Number of SAS Interfaces
6
Number of Total Expansion Bays
6
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of USB Ports
2
Maximum Memory Supported
1 TB
Memory Standard
DDR4-2133/PC4-17000
Number of Internal 2.5" Bays
6
Processor Supported
Xeon
Graphics Controller Manufacturer
ASPEED
Max. Memory Supported
1 TB
QuickPath Interconnect Supported
Yes
Number of Memory Slots
16
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Model
AST2400
Chipset Model
C612 Express
RAID Supported
Yes
Chipset Manufacturer
Intel
VGA
Yes
Max. Power Supply Wattage
2000 W
64-bit Processing
Yes
Network (RJ-45)
Yes

Description

SuperServer SYS-2028TP-HC1R Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.