Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228TPHT SuperServer Four Node Dual LGA2011 2000W 2U SYS-2028TP-HC0TR

SY-228TPHT SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

  • Mfr # SYS-2028TP-HC0TR
  • Zoro # G6254124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TP-HC0TR
Zoro #
G6254124
UPC #
672042165483
Country of Origin
Unknown

Dimensions

Width
17.3 in
Depth
28.8 in
Height
3.5 in
Rack Height
2U

Details

Color
Black
Includes
4 x Super X10DRT-PT Motherboards, 1 x 2U Chassis, 4 x LSI 3008, SAS 12Gbs (X6 port inside), 1 x ,RoHS/REACH,PBF 2U Twin Square Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 6 HDDs. PWM fan control, HDD spin up and failure LED supported., 4 x ,RoHS/REACH,PBF, 4 x 1U Passive Front CPU Heat Sink w/ a Middle Air Channel for X9, X10 2U Twin^2+ and Twin Pro^2 Series Servers, 4 x 1U High Performance Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 2 x 2000W Redundant Titanium Level Power Supplies or 2000W Redundant Platinum Level Power Supplies
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Memory Technology
DDR4 SDRAM
Number of SAS Interfaces
6
Number of Total Expansion Bays
6
Maximum Memory Supported
1 TB
Number of Total Memory Slots
16
Number of USB Ports
2
Number of Internal 2.5" Bays
6
Item
Server Barebone System
Memory Standard
DDR4-2133/PC4-17000
Processor Supported
Xeon
Controller Type
12Gb/s SAS
Mounting
Rack
Number of Nodes
4
Number of PCI Express x16 Slots
1
Power Supply
2000 W
Number of Processors Supported
2
Number of Power Supplies Installed
2
Processor Socket
Socket LGA 2011-v3
Ethernet Technology
10 Gigabit Ethernet, Fast Ethernet
Number of Expansion Slots
1
Number of USB 3.0 Ports
2
Max. Memory Supported
1 TB
Chipset Model
C612
64-bit Processing
Yes
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2400
Chipset Manufacturer
Intel
Max. Power Supply Wattage
2000 W
Number of Memory Slots
16
RAID Supported
Yes

Description

SuperServer SYS-2028TP-HC0TR Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.