Zoro Homepage
This item is Discontinued.
Supermicro SY-228TPTF SuperServer Four Node Dual LGA2011 2000W 2U SYS-2028TP-HTFR

SY-228TPTF SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

  • Mfr # SYS-2028TP-HTFR
  • Zoro # G6253564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TP-HTFR
Zoro #
G6253564
UPC #
672042162246
Country of Origin
Unknown

Dimensions

Depth
28.8 in
Width
17.3 in
Height
3.5 in
Rack Height
2U

Description

SuperServer SYS-2028TP-HTFR Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.