Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228TPTT SuperServer Four Node Dual LGA2011 2000W 2U SYS-2028TP-HTTR

SY-228TPTT SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

  • Mfr # SYS-2028TP-HTTR
  • Zoro # G6254054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TP-HTTR
Zoro #
G6254054
UPC #
672042162888
Country of Origin
Unknown

Dimensions

Depth
28.5 in
Width
17.3 in
Height
3.5 in
Rack Height
2U

Details

Color
Black
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Includes
4 x Super X10DRT-PT Motherboards, 1 x 2U Chassis, 1 x RoHS/REACH,PBF 2U Twin Square Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 6 HDDs. PWM fan control, HDD spin up and failure LED supported., 4 x Backplan adapter card; 6SATA ports,RoHS/REACH,PBF, 4 x RoHS/REACH,PBF, 4 x 1U High Performance Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 4 x 1U Passive Front CPU Heat Sink w/ a Middle Air Channel for X9, X10 2U Twin^2+ and Twin Pro^2 Series Servers, 2 x 2000W redundant platinum power supply
Processor Socket
Socket LGA 2011-v3
Memory Technology
DDR4 SDRAM
Number of Total Memory Slots
16
Number of Internal 2.5" Bays
6
Number of Processors Supported
2
Number of Total Expansion Bays
6
Number of Power Supplies Installed
2
Number of Expansion Slots
2
Memory Standard
DDR4-2133/PC4-17000
Ethernet Technology
Fast Ethernet, 10 Gigabit Ethernet
Maximum Memory Supported
1 TB
Number of PCI Express x16 Slots
2
Number of SATA Interfaces
6
Controller Type
Serial ATA/600
Number of Nodes
4
Number of USB 3.0 Ports
2
Processor Supported
Xeon
Mounting
Rack
Item
Server Barebone System
Power Supply
2000 W
Number of USB Ports
2
RAID Supported
Yes
Max. Power Supply Wattage
2000 W
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel
Graphics Controller Model
AST2400
64-bit Processing
Yes
Max. Memory Supported
1 TB
Number of Memory Slots
16
Chipset Model
C612 Express

Description

SuperServer SYS-2028TP-HTTR Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.