Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-5019SM SuperServer LGA1151 350W 1U RackmountServer BareboneSystem SYS-5019S-M

SY-5019SM SuperServer LGA1151 350W 1U RackmountServer BareboneSystem (Discontinued)

  • Mfr # SYS-5019S-M
  • Zoro # G6254167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5019S-M
Zoro #
G6254167
UPC #
672042203819
Country of Origin
Unknown

Dimensions

Height
1.7 in
Depth
19.8 in
Width
17.2 in
Rack Height
1U

Details

Voltage
120V AC, 230V AC
Includes
1 x Super X11SSH-F Motherboard, 1 x 1U Chassis, 1 x SC811/SC512L/SC512F/SC813M/SC113M/SC513L-410B/SC513L-420B/SC513F, UP X9SRE/I, X9 Mylar Air Shroud, 12"x9.6" MB, 1 x 1U 4-Port 12Gbps Backplane Support 4x3.5\" SAS/SAS HDD/SSD, 1 x 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, 1 x SET OF 4 SATA 56/45.5/35/23CM ROUND S-RA. 26AWG, 1 x Riser card bracket for SC812,813,813M,815,111,113,113M, 1 x Black 2x USB3.0/COM port tray in slim FDD bay, 1 x 5019S-M/MR,QRG,HF,RoHS/REACH, 1 x RSC-RR1U-E16 with PCI-E x16 output, 1 x 1U PASSIVE CPU HS FOR INTEL LGA1156, 1 x 1U Single AC-DC 350W Platinum Level, multiple output power supply
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Color
Black
Ethernet Technology
Gigabit Ethernet
Processor Socket
Socket H4 LGA-1151
Number of Processors Supported
1
Number of Total Memory Slots
4
Number of Expansion Slots
2
Number of SATA Interfaces
4
Number of 3.5" Bays
4
Memory Technology
DDR4 SDRAM
Number of Total Expansion Bays
4
Number of USB 3.0 Ports
2
Processor Supported
Xeon, Core i3
Mounting
Rack
Controller Type
Serial ATA/600
Number of USB Ports
4
Number of Power Supplies Installed
1
Number of PCI Express x8 Slots
1
Memory Standard
DDR4-2133/PC4-17000
Item
Server Barebone System
Power Supply
350 W
Maximum Memory Supported
64 GB
Number of Memory Slots
4
Chipset Manufacturer
Intel
Chipset Model
C236
Graphics Controller Manufacturer
ASPEED
Green Environmental Attribute
Environmentally Friendly
Max. Memory Supported
64 GB
Graphics Controller Model
AST2400
64-bit Processing
Yes
Max. Power Supply Wattage
350 W
RAID Supported
Yes

Description

SuperServer SYS-5019S-M LGA1151 350W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.