Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-518AFN4 SuperServer Intel Atom C2758 200W 1U RackmountServer SYS-5018A-FTN4

SY-518AFN4 SuperServer Intel Atom C2758 200W 1U RackmountServer (Discontinued)

  • Mfr # SYS-5018A-FTN4
  • Zoro # G6256705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5018A-FTN4
Zoro #
G6256705
UPC #
672042147465
Country of Origin
Unknown

Dimensions

Height
1.7 in
Depth
9.8 in
Width
17.2 in
Rack Height
1U

Details

Voltage
110V AC, 220V AC
Includes
(1) Super A1SRi-2758F Motherboard, (1) 1U Chassis, (1) 35CM, SATA CABLE, PB FREE, 26AWG, flat, (1) RSC-RR1U-E8 (Rev 4.00), (1) 1U 200W Multi-output 80Plus Gold PWS, (1) Front Control Cable Round 16 pin to 16 pin Ribbon 20, (1) US power cord 18AWG 6ft, PBF (default for low watt), (1) Riser card bracket for slot-7 in SC504
Standards
ACPI 5.0
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); VGA
Processor Core
Octa-core (8 Core)
Item
Server
Power Supply
200 W
Ethernet Technology
Gigabit Ethernet
Memory Technology
DDR3 SDRAM
Number of USB 3.0 Ports
4
Controller Type
Serial ATA/300, Serial ATA/600
Number of USB Ports
6
Processor Speed
2.40 GHz
Number of USB 2.0 Ports
2
Mounting
Rack
Number of Total Memory Slots
4
Number of Power Supplies Installed
1
Maximum Memory Supported
32 GB
Cache
4 MB
Processor Type
Atom
Graphics Controller Model
AST2400
Number of Memory Slots
4
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Network (RJ-45)
Yes
64-bit Processing
Yes
Processor Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
VGA
Yes
Max. Power Supply Wattage
200 W
Hyper-Threading
No
Max. Memory Supported
32 GB

Description

SuperServer SYS-5018A-FTN4 Intel Atom C2758 200W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.