Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-518AMH4 SuperServer Intel Atom C2550 200W 1U RackmountServer SYS-5018A-MLHN4

SY-518AMH4 SuperServer Intel Atom C2550 200W 1U RackmountServer (Discontinued)

  • Mfr # SYS-5018A-MLHN4
  • Zoro # G6255348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5018A-MLHN4
Zoro #
G6255348
UPC #
672042154005
Country of Origin
Unknown

Dimensions

Width
17.2 in
Height
1.7 in
Depth
19.8 in
Rack Height
1U

Details

Voltage
120V AC, 230V AC
Features
Environmentally Friendly
Includes
(1) Super A1SAM-2550F Motherboard, (1) 1U Chassis, (1) Sup 4x SAS/SATA;SATA con, (1) SET OF 4 SATA 70/59/48/38CM ROUND S-RA, 26AWG, (1) CSE-813MTQ-202CB, A1SAM-2550F, (1) RSC-RR1U-E8 (Rev 4.00), (1) 200W,1U W/ STANDARD HARNESS OUTPUT LC
Processor Speed
2.40 GHz
Number of Processors Installed
1
Ethernet Technology
Gigabit Ethernet
Controller Type
Serial ATA/600
Processor Type
Atom
Item
Server
Processor Core
Quad-core (4 Core)
Number of Processors Supported
1
Memory Technology
DDR3 SDRAM
Mounting
Rack
Maximum Memory Supported
64 GB
Power Supply
200 W
Number of Power Supplies Installed
1
Processor Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Green Environmental Attribute
Environmentally Friendly
Max. Memory Supported
64 GB
Graphics Controller Model
AST2400
Max. Power Supply Wattage
200 W

Description

SuperServer SYS-5018A-MLHN4 Intel Atom C2550 200W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.