Zoro Homepage
This item is Discontinued.
Supermicro SY-617RM7U SuperServer Dual LGA2011 400W 1U Rackmount Server SYS-6017R-M7UF

SY-617RM7U SuperServer Dual LGA2011 400W 1U Rackmount Server (Discontinued)

  • Mfr # SYS-6017R-M7UF
  • Zoro # G6260932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6017R-M7UF
Zoro #
G6260932
UPC #
672042132546
Country of Origin
Unknown

Dimensions

Depth
19.8 in
Height
1.7 in
Width
17.2 in
Rack Height
1U

Details

Voltage
220V AC, 110V AC
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Includes
1x Super X9DRL-7F Motherboard, 1x 1U Chassis, 1x BPN-SAS-815TQ-O-P, 1x 8 pin to 8 pin ribbon SGPIO cable with tube , 40cm, PBF, 1x SET OF 4 SATA 56/45.5/35/23CM ROUND S-RA. 26AWG, 1x RSC-RR1U-E8 (Rev 4.00), 2x 1U Passive Custom CPU Heat Sink for X9DRL Motherboard,RoHS,PBF, 1x 1U 400W Redundant Short Depth Power Supply
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Mounting
Rack
Number of Processors Supported
2
Number of Power Supplies Installed
1
RAID Levels
0, 1, 5, 10
Processor Socket
Socket R LGA-2011
Number of Expansion Slots
1
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Memory Technology
DDR3 SDRAM
Number of 3.5" Bays
4
Number of USB 2.0 Ports
7
QuickPath Interconnect
8 GT/s
Number of PCI Express x8 Slots
1
Number of SAS Interfaces
8
Maximum Memory Supported
512 GB
Number of USB Ports
7
Processor Supported
Xeon
Number of Total Expansion Bays
4
Power Supply
400 W
Memory Standard
DDR3-1866/PC3-15000
Item
Server Barebone System
Number of SATA Interfaces
6
Number of Total Memory Slots
8
Controller Type
Serial ATA/600, Serial ATA/300, 6Gb/s SAS
Chipset Manufacturer
Intel
Max. Memory Supported
512 GB
QuickPath Interconnect Supported
Yes
Graphics Controller Manufacturer
Matrox
Green Environmental Attribute
Environmentally Friendly
RAID Supported
Yes
Chipset Model
C602J
64-bit Processing
Yes
VGA
Yes
Max. Power Supply Wattage
400 W
Number of Memory Slots
8
Graphics Controller Model
G200eW
Network (RJ-45)
Yes

Description

SuperServer SYS-6017R-M7UF Dual LGA2011 400W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.