Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-618RMT SuperServerDual LGA2011 440W/480W 1U RackmountServer SYS-6018R-MT

SY-618RMT SuperServerDual LGA2011 440W/480W 1U RackmountServer (Discontinued)

  • Mfr # SYS-6018R-MT
  • Zoro # G6261447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6018R-MT
Zoro #
G6261447
UPC #
672042165803
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
19.8 in
Height
1.7 in
Rack Height
1U

Details

Voltage
230V AC, 120V AC
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 3.0, ACPI 4.0
Color
Black
Includes
(1) Super X10DRL-i Motherboard, (1) 1U Chassis, (1) SC813M,SC113M, DP X9DRL-EF/ X9DRL-7F/ X10DRL-i, X9/X10 mylar air shroud, 12"x10" MB,RoHS/REACH, (1) BPN-SAS-815TQ-O-P, (1) SET OF 4 SATA 56/45.5/35/23CM ROUND S-RA. 26AWG, (1) 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, (1) RSC-RR1U-E8 (Rev 4.00), (2) 1U Passive Custom CPU Heat Sink for X9DRL, X10DRL Related Systems, (1) 440W/480W Platinum Power Supply
Item
Server Barebone System
Number of Processors Supported
2
Controller Type
Serial ATA/600
Number of Total Expansion Bays
4
Memory Standard
DDR4-2133/PC4-17000
Number of Total Memory Slots
8
Processor Supported
Xeon
Number of USB 3.0 Ports
2
Number of USB 2.0 Ports
2
Number of Expansion Slots
1
QuickPath Interconnect
9.60 GT/s
Number of 3.5" Bays
4
RAID Levels
0, 1, 5, 10
Memory Technology
DDR4 SDRAM
Number of PCI Express x8 Slots
1
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Maximum Memory Supported
512 GB
Number of USB Ports
5
Power Supply
480 W
Processor Socket
Socket LGA 2011-v3
Number of Power Supplies Installed
1
Mounting
Rack
Number of SATA Interfaces
4
Max. Power Supply Wattage
480 W
Max. Memory Supported
512 GB
64-bit Processing
Yes
Graphics Controller Manufacturer
ASPEED
Number of Memory Slots
8
RAID Supported
Yes
Network (RJ-45)
Yes
Chipset Model
C612 Express
VGA
Yes
Chipset Manufacturer
Intel
Graphics Controller Model
AST2400
QuickPath Interconnect Supported
Yes
Green Environmental Attribute
Environmentally Friendly

Description

SuperServer SYS-6018R-MT Dual LGA2011 440W/480W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.