Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-627R3DR SuperServer Dual LGA2011 740W 2U Rackmount Server SYS-6027R-73DARF

SY-627R3DR SuperServer Dual LGA2011 740W 2U Rackmount Server (Discontinued)

  • Mfr # SYS-6027R-73DARF
  • Zoro # G6255366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6027R-73DARF
Zoro #
G6255366
UPC #
672042107667
Country of Origin
Unknown

Dimensions

Depth
25.5 in
Height
3.5 in
Width
17.2 in
Rack Height
2U

Details

Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported
Controller Type
Serial Attached SCSI (SAS)
Item
Server Barebone System
Number of PCI Express x8 Slots
6
Number of 3.5" Bays
8
Number of Expansion Slots
6
Number of Total Memory Slots
16
Ethernet Technology
Gigabit Ethernet
Maximum Memory Supported
512 GB
Number of SAS Interfaces
8
Mounting
Rack
Processor Technology
Hyper-Threading Technology, Trusted Execution Technology, Enhanced SpeedStep Technology, Virtualization Technology, vPro Technology
Memory Technology
DDR3 SDRAM
QuickPath Interconnect
8 GT/s
Memory Standard
DDR3-1600/PC3-12800
Power Supply
740 W
Processor Socket
Socket R LGA-2011
RAID Levels
0, 1, 1+0
Processor Supported
Xeon
Number of Processors Supported
2
QuickPath Interconnect Supported
Yes
Graphics Controller Model
G200eW
RAID Supported
Yes
Max. Power Supply Wattage
740 W
Number of Memory Slots
16
Chipset Model
C602J
Chipset Manufacturer
Intel
Max. Memory Supported
512 GB
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
Matrox
64-bit Processing
Yes

Description

SuperServer SYS-6027R-73DARF Dual LGA2011 740W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.