Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-627RTRF SuperServer Dual LGA2011 740W 2U Rackmount Server SYS-6027R-TRF

SY-627RTRF SuperServer Dual LGA2011 740W 2U Rackmount Server (Discontinued)

  • Mfr # SYS-6027R-TRF
  • Zoro # G6254876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYS-6027R-TRF
Zoro #
G6254876
UPC #
672042096282
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.5 in
Height
3.5 in
Rack Height
2U

Details

Voltage
220V AC, 110V AC
Features
Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Includes
(1) Super X9DRi-F Motherboard, (1) 2U Chassis, (1) BPN-SAS-825TQ-O-P Backplane, (4) SATA CABLE 61CM FLAT S-S PBF, (2) 35CM, SATA CABLE, PB FREE, (2) 8pin to 8pin Ribbon Cable with Tube for SGPIO, 40cm, PBF, (1) Driver CD for X9 Series, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 1U740W Platinum Redundant Single Output, (3) 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing
Color
Black
Standards
ACPI 1.0 / 2.0
RAID Levels
0, 1, 1+0, 5
Number of USB 2.0 Ports
11
Item
Server Barebone System
QuickPath Interconnect
8 GT/s
Memory Standard
DDR3-1600/PC3-12800
Maximum Memory Supported
512 GB
Power Supply
740 W
Mounting
Rack
Number of Expansion Slots
6
Number of USB Ports
11
Number of SATA Interfaces
10
Optical Media Supported
DVD-ROM
Memory Technology
DDR3 SDRAM
Processor Supported
Xeon
Optical Drive Type
DVD-Reader
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of Total Memory Slots
16
Number of Power Supplies Installed
2
Number of 3.5" Bays
8
Processor Socket
Socket LGA-2011
Controller Type
Serial ATA/600
Number of PCI Express x16 Slots
6
Number of Processors Supported
2
RAID Supported
Yes
Graphics Controller Manufacturer
Matrox
QuickPath Interconnect Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
16
Chipset Model
C602
Graphics Controller Model
G200
VGA
Yes
Network (RJ-45)
Yes
Chipset Manufacturer
Intel
Max. Power Supply Wattage
740 W
Max. Memory Supported
512 GB

Description

SuperServer SYS-6027R-TRF Dual LGA2011 740W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.