Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-627RWRF SuperServer Dual LGA2011 740W 2U Rackmount Server SYS-6027R-WRF

SY-627RWRF SuperServer Dual LGA2011 740W 2U Rackmount Server (Discontinued)

  • Mfr # SYS-6027R-WRF
  • Zoro # G6255558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYS-6027R-WRF
Zoro #
G6255558
UPC #
672042098385
Country of Origin
Unknown

Dimensions

Height
3.5 in
Depth
25.5 in
Width
17.2 in
Rack Height
2U

Details

Voltage
220V AC, 110V AC
Color
Black
Includes
(1) Super X9DRW-iF Motherboard, (1) 2U Chassis, (1) BPN-SAS-825TQ-O-P Backplane, (2) 30AWG 76/66/54/45CM, W/ 66CM SB, S Cable, (1) Driver CD for X9 Series, (1) RSC-R2UW-4E8-O-P Riser Card, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 1U740W Platinum Redundant Single Output
Features
Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0 / 2.0 / 3.0 / 4.0
Processor Socket
Socket LGA-2011
RAID Levels
0, 1, 1+0, 5
Number of PCI Express x8 Slots
4
Memory Standard
DDR3-1600/PC3-12800
Controller Type
Serial ATA/600
Number of Processors Supported
2
Number of Expansion Slots
4
Number of USB Ports
6
Number of Power Supplies Installed
2
Power Supply
740 W
QuickPath Interconnect
8 GT/s
Number of USB 2.0 Ports
6
Memory Technology
DDR3 SDRAM
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of Total Memory Slots
16
Mounting
Rack
Number of 3.5" Bays
8
Number of Total Expansion Bays
8
Maximum Memory Supported
512 GB
Item
Server Barebone System
Processor Supported
Xeon
Graphics Controller Manufacturer
Matrox
Max. Power Supply Wattage
740 W
Chipset Model
C602
RAID Supported
Yes
Chipset Manufacturer
Intel
Number of Memory Slots
16
Graphics Controller Model
G200
Green Environmental Attribute
Environmentally Friendly
VGA
Yes
Max. Memory Supported
512 GB
Optical Drive Type
No
Network (RJ-45)
Yes
QuickPath Interconnect Supported
Yes

Description

SuperServer SYS-6027R-WRF Dual LGA2011 740W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.