Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-628E12H SuperStorage Server Dual LGA2011 920W 2U RackmountServer SSG-6028R-E1CR12H

SY-628E12H SuperStorage Server Dual LGA2011 920W 2U RackmountServer (Discontinued)

  • Mfr # SSG-6028R-E1CR12H
  • Zoro # G6256294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-6028R-E1CR12H
Zoro #
G6256294
UPC #
672042174867
Country of Origin
Unknown

Dimensions

Height
3.5 in
Width
17.2 in
Depth
25.6 in
Rack Height
2U

Details

Voltage
230V AC, 120V AC
Color
Black
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Includes
1 x Super X10DRH-iT Motherboard, 1 x 2U Chassis, 1 x 12-Port 2U Backplane with Expander support up to 8 x 3.5" SAS3/SATA3 HDD/SDD and 4 x SAS3/SATA3/NVMe Storage Devices,HF,RoHS/REACH, 4 x Internal Mini-SAS HD to Mini-SAS HD 50cm,30AWG,12Gb/s,HF,RoHS/REACH,PBF, 1 x CAUTION LABEL FOR REDUNDANT PWR SYSTEMS, 1 x STD I/O shield for X9 socket R server MB with Gasket., 2 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, 2 x 920W 1U Redundant PWS W/ Quiet Mode, 3 x 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing, 12 x Black 3.5" HDD tray, 1 x SAS-3, GEN-3 RAID card. Supports 12Gb and RAID 0, 1, 5, 6, 10, 50, and 60. Includes 2GB memory, 1 x 8-port Mini SAS HD Int-to-Ext cable adapter w/ LP bracket
Memory Technology
DDR4 SDRAM
Maximum Memory Supported
2 TB
Number of Power Supplies Installed
2
Number of USB 3.0 Ports
2
Mounting
Rack
Number of PCI Express x16 Slots
1
Ethernet Technology
Fast Ethernet, 10 Gigabit Ethernet
Number of 3.5" Bays
12
Number of USB Ports
5
Number of PCI Express x8 Slots
6
Processor Socket
Socket R3 LGA-2011
Processor Supported
Xeon
Controller Type
Serial ATA/600, 12Gb/s SAS
Memory Standard
DDR4-2400/PC4-19200
Number of Total Expansion Bays
12
Power Supply
920 W
Number of Processors Supported
2
Number of Total Memory Slots
16
Item
Server Barebone System
Number of Expansion Slots
7
Max. Memory Supported
2 TB
Green Environmental Attribute
Environmentally Friendly
RAID Supported
Yes
Max. Power Supply Wattage
920 W
Graphics Controller Manufacturer
ASPEED
Chipset Model
C612
64-bit Processing
Yes
Chipset Manufacturer
Intel
Number of Memory Slots
16
Graphics Controller Model
AST2400

Description

SuperStorage Server SSG-6028R-E1CR12H Dual LGA2011 920W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.