Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-628RT SuperServer Dual LGA2011 650W 2U Rackmount Server SYS-6028R-T

SY-628RT SuperServer Dual LGA2011 650W 2U Rackmount Server (Discontinued)

  • Mfr # SYS-6028R-T
  • Zoro # G6256757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6028R-T
Zoro #
G6256757
UPC #
672042151882
Country of Origin
Unknown

Dimensions

Depth
25.6 in
Height
3.5 in
Width
16.8 in
Rack Height
2U

Details

Voltage
230V AC, 120V AC
Includes
1 x Super X10DRi Motherboard, 1 x 1U Chassis, 1 x 823 SAS TQ BACKPLANE W/AMI 9072, 3 x 29cm 30AWG SATA S-S cable, 3 x 55cm 30AWG SATA S-S cable, 2 x 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, 2 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, 1 x 2U 650W Multi Output Power Supply High Efficiency, 1 x SC823/822 Intel DP X9, X8,H8 PC universal air shroud,12x13MB, 1 x BLACK 5.25 DUMMY TRAY W/ RAIL IN SC822, 6 x Black Hot-swap 3.5inch HDD Tray (w/o logo)
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Color
Black
Processor Socket
Socket LGA 2011-v3
Number of USB 2.0 Ports
6
Number of Total Memory Slots
16
Number of Expansion Slots
6
Power Supply
650 W
Memory Technology
DDR4 SDRAM
Number of PCI Express x8 Slots
3
Processor Supported
Xeon
Number of SATA Interfaces
10
Number of PCI Express x16 Slots
3
Mounting
Rack
Number of USB Ports
11
Number of Power Supplies Installed
1
Number of Total Expansion Bays
6
Maximum Memory Supported
1 TB
Item
Server Barebone System
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Memory Standard
DDR4-2133/PC4-17000
Number of 3.5" Bays
6
Number of Processors Supported
2
Number of USB 3.0 Ports
4
RAID Levels
0, 1, 5, 10
QuickPath Interconnect
9.60 GT/s
Controller Type
Serial ATA/600
Max. Power Supply Wattage
650 W
VGA
Yes
Chipset Manufacturer
Intel
RAID Supported
Yes
Number of Memory Slots
16
Green Environmental Attribute
Environmentally Friendly
64-bit Processing
Yes
Chipset Model
C612 Express
Network (RJ-45)
Yes
QuickPath Interconnect Supported
Yes
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED
Max. Memory Supported
1 TB

Description

SuperServer SYS-6028R-T Dual LGA2011 650W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.