Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-628RTR SuperServer Dual LGA2011 740W 2U Rackmount Server SYS-6028R-TR

SY-628RTR SuperServer Dual LGA2011 740W 2U Rackmount Server (Discontinued)

  • Mfr # SYS-6028R-TR
  • Zoro # G6252697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6028R-TR
Zoro #
G6252697
UPC #
672042151899
Country of Origin
Unknown

Dimensions

Depth
25.5 in
Height
3.5 in
Width
17.2 in
Rack Height
2U

Details

Voltage
120V AC, 230V AC
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Includes
(1) Super X10DRi Motherboard, (1) 1U Chassis, (1) BPN-SAS-825TQ-O-P, (4) 55cm 30AWG SATA S-S cable, (2) 21cm 30AWG SATA S-S cable, (2) 29cm 30AWG SATA S-S cable, (2) 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, (2) 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, (2) 1U740W Platinum Redundant Single Output
Number of 3.5" Bays
8
Number of Total Memory Slots
16
Number of Expansion Slots
6
Item
Server Barebone System
Processor Socket
Socket LGA 2011-v3
Processor Supported
Xeon
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Memory Standard
DDR4-2133/PC4-17000
QuickPath Interconnect
9.60 GT/s
Memory Technology
DDR4 SDRAM
Number of PCI Express x8 Slots
3
Controller Type
Serial ATA/600
Number of USB Ports
11
Number of Total Expansion Bays
8
Mounting
Rack
Maximum Memory Supported
1 TB
RAID Levels
0, 1, 5, 10
Number of USB 2.0 Ports
6
Number of Processors Supported
2
Number of SATA Interfaces
10
Number of Power Supplies Installed
2
Number of PCI Express x16 Slots
3
Number of USB 3.0 Ports
4
Power Supply
740 W
Graphics Controller Model
AST2400
VGA
Yes
Green Environmental Attribute
Environmentally Friendly
QuickPath Interconnect Supported
Yes
64-bit Processing
Yes
Chipset Model
C612 Express
Max. Power Supply Wattage
740 W
RAID Supported
Yes
Max. Memory Supported
1 TB
Number of Memory Slots
16
Network (RJ-45)
Yes
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED

Description

SuperServer SYS-6028R-TR Dual LGA2011 740W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.