Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-628THTR SuperServer Four Node Dual LGA2011 2000W 2U SYS-6028TP-HTR

SY-628THTR SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

  • Mfr # SYS-6028TP-HTR
  • Zoro # G6260467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6028TP-HTR
Zoro #
G6260467
UPC #
672042160747
Country of Origin
Unknown

Dimensions

Depth
30 in
Height
3.5 in
Width
17.3 in
Rack Height
2U

Details

Voltage
120V AC, 230V AC
Includes
4 x Super X10DRT-P Motherboard, 1 x 2U Chassis, 1 x 12x 3.5" hard drive backplane; supports 3.5" Twin Pro Chassis; SAS-3 12Gb/s compliance, new Molex 64-pin receptacles, PWM fan control and Power delay control on HDD spin up,RoHS/REACH,PBF, 4 x Backplane adapter card; 6SATA ports,RoHS/REACH,PBF, 4 x RoHS/REACH,PBF, 4 x 1U High Performance Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 4 x 1U Passive Front CPU Heat Sink w/ a Middle Air Channel for X9, X10 2U Twin^2+ and Twin Pro^2 Series Servers, 2 x 2000W redundant platinum power supply
Standards
ACPI 1.0, ACPI 2.0
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Memory Standard
DDR4-2133/PC4-17000
Memory Technology
DDR4 SDRAM
Number of USB Ports
2
Number of Processors Supported
2
Number of USB 3.0 Ports
2
Controller Type
Serial ATA/600
Number of Nodes
4
Number of Total Expansion Bays
3
Number of SATA Interfaces
10
Number of Expansion Slots
2
Power Supply
2000 W
Item
Server Barebone System
RAID Levels
0, 1, 5, 10
Number of Power Supplies Installed
2
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of Total Memory Slots
16
Maximum Memory Supported
1 TB
Processor Supported
Xeon
QuickPath Interconnect
9.60 GT/s
Mounting
Rack
Number of PCI Express x16 Slots
2
Number of 3.5" Bays
3
Graphics Controller Manufacturer
ASPEED
VGA
Yes
QuickPath Interconnect Supported
Yes
Green Environmental Attribute
Environmentally Friendly
RAID Supported
Yes
Network (RJ-45)
Yes
Max. Memory Supported
1 TB
Graphics Controller Model
AST2400
Max. Power Supply Wattage
2000 W
Chipset Manufacturer
Intel
64-bit Processing
Yes
Number of Memory Slots
16
Chipset Model
C612 Express

Description

SuperServer SYS-6028TP-HTR Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.