Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-648E16H SuperStorage Server Dual LGA2011 1280W 4U RackmountServer SSG-6048R-E1CR36H

SY-648E16H SuperStorage Server Dual LGA2011 1280W 4U RackmountServer (Discontinued)

  • Mfr # SSG-6048R-E1CR36H
  • Zoro # G6260266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-6048R-E1CR36H
Zoro #
G6260266
UPC #
672042174959
Country of Origin
Unknown

Dimensions

Height
7 in
Width
17.2 in
Depth
27.5 in
Rack Height
4U

Details

Color
Black
Includes
1 x Super X1 x0DRH-iT Motherboard, 1 x 4U Chassis, 1 x SAS 12G single expander backplane, with LSISAS3x28 expander, support 12x 3.5, 1 x SAS 12G single expander backplane, with LSI SAS3 expander, support 24x 3.5, 4 x Internal Mini-SAS HD to Mini-SAS HD 80cm,30AWG,12Gb/s [FCI],RoHS/REACH, 2 x Internal Mini-SAS HD to Mini-SAS HD 50cm,30AWG,12Gb/s,HF,RoHS/REACH,PBF, 3 x 4 pin to 4 pin fan extension cord, for PWM fan. 23cm. 24AWG, 2 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, 2 x 1U 1280W, redundant single output power supply, 1 x SAS-3, GEN-3 RAID card. Supports 12Gb and RAID 0, 1, 5, 6, 10, 50, and 60. Includes 2GB memory, 1 x 8-port Mini SAS HD Int-to-Ext cable adapter w/ LP bracket
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Mounting
Rack
Controller Type
12Gb/s SAS, Serial ATA/600
Number of PCI Express x8 Slots
6
Number of USB Ports
5
Number of Total Memory Slots
16
Memory Technology
DDR4 SDRAM
Number of 3.5" Bays
36
Processor Socket
Socket LGA 2011-v3
Power Supply
1280 W
Number of PCI Express x16 Slots
1
Number of USB 3.0 Ports
2
Number of Expansion Slots
7
Processor Supported
Xeon
Number of Processors Supported
2
Item
Server Barebone System
Memory Standard
DDR4-2133/PC4-17000
Ethernet Technology
Fast Ethernet, 10 Gigabit Ethernet
Number of Power Supplies Installed
2
Number of Internal 2.5" Bays
4
Number of Total Expansion Bays
40
Maximum Memory Supported
1 TB
Max. Power Supply Wattage
1280 W
Chipset Manufacturer
Intel
Max. Memory Supported
1 TB
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
ASPEED
Chipset Model
C612
Graphics Controller Model
AST2400
64-bit Processing
Yes
RAID Supported
Yes
Number of Memory Slots
16

Description

SuperStorage Server SSG-6048R-E1CR36H Dual LGA2011 1280W 4U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.