Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-748C1R4 SuperServerDual LGA2011 920W 4U Rackmount/Tower Server SYS-7048R-C1R4+

SY-748C1R4 SuperServerDual LGA2011 920W 4U Rackmount/Tower Server (Discontinued)

  • Mfr # SYS-7048R-C1R4+
  • Zoro # G6262716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-7048R-C1R4+
Zoro #
G6262716
UPC #
672042166008
Country of Origin
Unknown

Dimensions

Height
17.2 in
Depth
25.5 in
Width
7 in
Rack Height
4U

Details

Voltage
230V AC, 120V AC
Color
Black
Standards
ACPI 1.0, ACPI 2.0
Includes
1 x Super X10DRC-LN4+ Motherboard, 1 x 4U Chassis, 1 x RoHS/REACH,PBF SAS3 BPN - 8x2.5" SSD/HDD hotswap drive bays for CSE-M28SAC chassis,overheat indicator,SGPIO support SES2 mngt,2 mini-SAS HD connector(SFF-8643),1 fan connector with fan fail detection, 1 x CSE-SAS-743TQ-O-P, 2 x Internal Mini-SAS HD to Mini-SAS HD 50cm,30AWG,12Gb/s,HF,RoHS/REACH,PBF, 1 x Power extension cable; one HDD to two HDD and two FDD. 35/25/12cm. 22AWG, 8 x 29cm 30AWG SATA S-S cable, 2 x 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, 2 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Square ILM MB, 2 x 1U REDUNDANT 920W PMBus 94% EFFICIENCY, 1 x Black SAS3/SATA3 Mobile Rack for 8x 2.5" HDD w/o fan module,HF,RoHS/REACH,PBF
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Number of SAS Interfaces
8
QuickPath Interconnect
9.60 GT/s
Number of Expansion Slots
6
Processor Socket
Socket LGA 2011-v3
Ethernet Technology
Gigabit Ethernet
Number of External 5.25" Bays
1
Number of USB Ports
7
Number of Internal 2.5" Bays
8
Number of SATA Interfaces
10
Processor Supported
Xeon
Controller Type
12Gb/s SAS, Serial ATA/600
RAID Levels
0, 1, 5, 6, 10, 50, 60
Memory Technology
DDR4 SDRAM
Number of PCI Express x16 Slots
2
Number of Power Supplies Installed
2
Mounting
Tower
Item
Server Barebone System
Maximum Memory Supported
1.5 TB
Number of Total Memory Slots
24
Number of Processors Supported
2
Number of USB 3.0 Ports
2
Number of 3.5" Bays
8
Number of Total Expansion Bays
17
Number of USB 2.0 Ports
4
Memory Standard
DDR4-2133/PC4-17000
Power Supply
920 W
Number of PCI Express x8 Slots
4
QuickPath Interconnect Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
24
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Max. Memory Supported
1.50 TB
RAID Supported
Yes
Network (RJ-45)
Yes
VGA
Yes
Graphics Controller Model
AST2400
64-bit Processing
Yes
Chipset Model
C612 Express
Max. Power Supply Wattage
920 W

Description

SuperServer SYS-7048R-C1R4+ Dual LGA2011 920W 4U Rackmount/Tower Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.