Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-748R1RT SuperServerDual LGA2011 920W 4U Rackmount/Tower Server SYS-7048R-C1RT

SY-748R1RT SuperServerDual LGA2011 920W 4U Rackmount/Tower Server (Discontinued)

  • Mfr # SYS-7048R-C1RT
  • Zoro # G6260424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-7048R-C1RT
Zoro #
G6260424
UPC #
672042171828
Country of Origin
Unknown

Dimensions

Width
7 in
Height
17.2 in
Depth
25.5 in
Rack Height
4U

Details

Voltage
230V AC, 120V AC
Includes
1 x Super X10DRH-CT Motherboard, 1 x 4U Chassis, 1 x RoHS/REACH,PBF SAS3 BPN - 8x2.5" SSD/HDD hotswap drive bays for CSE-M28SAC chassis,overheat indicator,SGPIO support SES2 mngt,2 mini-SAS HD connector(SFF-8643),1 fan connector with fan fail detection, 1 x CSE-SAS-743TQ-O-P, 1 x 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, 1 x IPASS to 4 SATA, 55,45,35,30, w/55 SB, 30AWG, 4 x 55cm 30AWG SATA S-S cable, 2 x Internal Mini-SAS HD to Mini-SAS HD 50cm,30AWG,12Gb/s,HF,RoHS/REACH,PBF, 1 x Power extension cable; one HDD to two HDD and two FDD. 35/25/12cm. 22AWG, 2 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, 2 x 1U REDUNDANT 920W PMBus 94% EFFICIENCY, 1 x Black SAS3/SATA3 Mobile Rack for 8x 2.5" HDD w/o fan module,HF,RoHS/REACH,PBF
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Standards
ACPI 1.0, ACPI 2.0
Number of External 5.25" Bays
1
Power Supply
920 W
Controller Type
12Gb/s SAS, Serial ATA/600
RAID Levels
0, 1, 5, 6, 10, 50, 60
Number of 3.5" Bays
8
Number of PCI Express x16 Slots
1
Number of Expansion Slots
7
Number of USB 3.0 Ports
2
Number of SAS Interfaces
8
Number of Total Memory Slots
16
Number of Processors Supported
2
Processor Supported
Xeon
Number of Internal 2.5" Bays
8
Number of Power Supplies Installed
2
Memory Standard
DDR4-2133/PC4-17000
Number of Total Expansion Bays
17
QuickPath Interconnect
9.60 GT/s
Maximum Memory Supported
1 TB
Number of PCI Express x8 Slots
6
Processor Socket
Socket LGA 2011-v3
Memory Technology
DDR4 SDRAM
Item
Server Barebone System
Mounting
Tower
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet, Fast Ethernet
Number of USB Ports
7
Number of USB 2.0 Ports
4
Number of SATA Interfaces
8
64-bit Processing
Yes
Max. Power Supply Wattage
920 W
Chipset Model
C612 Express
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Graphics Controller Model
AST2400
VGA
Yes
Graphics Controller Manufacturer
ASPEED
RAID Supported
Yes
Number of Memory Slots
16
QuickPath Interconnect Supported
Yes
Max. Memory Supported
1 TB

Description

SuperServer SYS-7048R-C1RT Dual LGA2011 920W 4U Rackmount/Tower Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.