Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10DAC-O Dual LGA2011/Intel C612/DDR4/SATA3&SAS3&USB3.0/A&2GbE/EATX MBD-X10DAC-O

X10DAC-O Dual LGA2011/Intel C612/DDR4/SATA3&SAS3&USB3.0/A&2GbE/EATX (Discontinued)

  • Mfr # MBD-X10DAC-O
  • Zoro # G6257177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DAC-O
Zoro #
G6257177
UPC #
672042155569
Country of Origin
Unknown

Dimensions

Width
12 in
Depth
13 in

Details

Item
Server Motherboard
Standards
ACPI 4.0, CE, FCC
Features
Environmentally Friendly
Number of Memory Slots
16
Number of Expansion Slots
6
RAID Levels
10, 0, 1, 5
Number of Network (RJ-45) Ports
2
Memory Standard
DDR4-1866/PC4-14900, DDR4-1600/PC4-12800, DDR4-2133/PC4-17000
Audio Line In
Yes
QuickPath Interconnect
9.60 GT/s
Microphone Port
Yes
Processor Socket
Socket LGA 2011-v3
Number of USB 2.0 Ports
2
Serial Port
Yes
Memory Speed Supported
2133 MHz, 1600 MHz, 1866 MHz
Number of PCI Express x8 Slots
3
Number of PCI Express Slots
6
Number of Onboard USB 3.0 Ports
2
64-bit Processing
Yes
Number of PCI Express x16 Slots
3
PCI Express Standard
PCI Express 3.0, PCI Express 2.0
Number of Onboard USB 2.0 Ports
3
Number of USB Ports
6
Network (RJ-45)
Yes
Number of USB 3.0 Ports
4
Onboard S/PDIF Header
Yes
Processor Supported
Xeon
Memory Form Factor
LRDIMM, RDIMM, DIMM
Total Processor Supported
2
Audio Line Out
Yes
Audio Channels
7.1
Gigabit Ethernet
Yes
Number of Onboard USB Ports
5
Compatibility
RAID Supported
Yes
Memory Technology
DDR4 SDRAM
Number of SATA Interfaces
10
Controller Type
12Gb/s SAS, Serial ATA/600
Sound Controller Model
ALC888
Max. Memory Supported
1 TB
Number of SAS Interfaces
8
Sound Controller Manufacturer
Realtek
Chipset Model
C612
Onboard Video
No
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel

Description

X10DAC-O Dual LGA2011/ Intel C612/ DDR4/ SATA3&SAS3&USB3.0/ A&2GbE/ EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.