Zoro Homepage
This item is Discontinued.
Supermicro X10DAX-O Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/A&2GbE/EATX Server MBD-X10DAX-O

X10DAX-O Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/A&2GbE/EATX Server (Discontinued)

  • Mfr # MBD-X10DAX-O
  • Zoro # G6259024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DAX-O
Zoro #
G6259024
UPC #
672042161669
Country of Origin
Unknown

Dimensions

Depth
13 in
Width
12 in

Details

Item
Server Motherboard
Features
Environmentally Friendly
Includes
(1) I/O Shield, (1) Quick Reference Guide, (6) Serial ATA cables
Standards
ACPI 3.0, CE, FCC
Number of PCI Express x16 Slots
3
Memory Technology
DDR4 SDRAM
Memory Speed Supported
1866 MHz, 2133 MHz, 1600 MHz
Gigabit Ethernet
Yes
Number of USB 2.0 Ports
2
Processor Supported
Xeon
Number of USB 3.0 Ports
4
Number of PCI Express Slots
6
RAID Levels
1, 0, 10
64-bit Processing
Yes
Number of Onboard USB 3.0 Ports
2
Processor Socket
Socket LGA 2011-v3
Number of SATA Interfaces
10
Onboard S/PDIF Header
Yes
Number of Onboard USB 2.0 Ports
3
Number of Memory Slots
16
Onboard LEDs Header
Yes
Number of Expansion Slots
6
Memory Standard
DDR4-1866/PC4-14900, DDR4-2133/PC4-17000, DDR4-1600/PC4-12800
Memory Form Factor
RDIMM, DIMM, LRDIMM
Network (RJ-45)
Yes
Number of PCI Express x8 Slots
3
Controller Type
12Gb/s SAS, Serial ATA/600
Number of USB Ports
6
Total Processor Supported
2
Number of Network (RJ-45) Ports
2
Audio Channels
7.1
Sound Controller Manufacturer
Realtek
QuickPath Interconnect
9.60 GT/s
RAID Supported
Yes
Number of SAS Interfaces
8
Max. Memory Supported
1 TB
PCI Express Standard
PCI Express 3.0, PCI Express 2.0
Multi-GPU Supported
SLI
Sound Controller Model
ALC888
Number of Onboard USB Ports
5
Onboard Video
No
Chipset Manufacturer
Intel
Chipset Model
C612
Green Environmental Attribute
Environmentally Friendly
Multi GPU Supported
SLI

Description

X10DAX-O Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ A&2GbE/ EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.