Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10DDW-IN-B Dual LGA2011/Intel MBD-X10DDW-IN-B

X10DDW-IN-B Dual LGA2011/Intel (Discontinued)

  • Mfr # MBD-X10DDW-IN-B
  • Zoro # G6265778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DDW-IN-B
Zoro #
G6265778
UPC #
672042161140
Country of Origin
Unknown

Dimensions

Depth
12.8 in
Width
13.4 in

Details

Item
Server Motherboard
Features
Environmentally Friendly
Processor Supported
Xeon
Number of Onboard USB Ports
3
RAID Supported
Yes
Compatibility
Supermicro SuperChassis(s)1U Chassis: SC113TQ-600WB, SC815TQ-600WB, SC801SFT-656D, SC801ST-656D 2U Chassis: SC825TQ-R740WB, SC826BA-R920WB, SC213A-R740WB, SC826BAC4-R920WB, SC216BA-R920WB
Gigabit Ethernet
Yes
Onboard Video
On-board Video Chipset
Memory Form Factor
RDIMM, DIMM, LRDIMM
Memory Technology
DDR4 SDRAM
VGA
Yes
Number of PCI Express x32 Slots
1
Max. Memory Supported
2 TB
Number of SATA Interfaces
10
RAID Levels
5, 10, 0, 1
Number of PCI Express x8 Slots
2
Number of Onboard USB 3.0 Ports
1
Total Processor Supported
2
Memory Speed Supported
2400 MHz, 1866 MHz, 2133 MHz, 1600 MHz
Processor Socket
Socket LGA 2011-v3
Controller Type
Serial ATA/600
Number of USB 3.0 Ports
2
Number of PCI Express Slots
3
Number of USB Ports
4
Number of Expansion Slots
3
Number of Memory Slots
16
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel
Chipset Model
C612
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Model
AST2400

Description

X10DDW-IN-B Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&2GbE/ Proprietary WIO Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.