Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10DDW-IN-O Dual LGA2011/Intel MBD-X10DDW-IN-O

X10DDW-IN-O Dual LGA2011/Intel (Discontinued)

  • Mfr # MBD-X10DDW-IN-O
  • Zoro # G6265848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DDW-IN-O
Zoro #
G6265848
UPC #
672042161157
Country of Origin
Unknown

Dimensions

Depth
13.4 in
Width
12.8 in

Details

Item
Server Motherboard
Gigabit Ethernet
Yes
RAID Supported
Yes
Onboard LEDs Header
Yes
Number of USB 3.0 Ports
2
Controller Type
Serial ATA/600
Max. Memory Supported
512 GB
Number of USB Ports
4
Number of PCI Express x8 Slots
2
Number of Network (RJ-45) Ports
3
Graphics Memory Accessibility
Shared
Total Processor Supported
2
Compatibility
Supermicro SuperChassis 1U Chassis: SC113TQ-600WB, SC801SFT-656D, SC801ST-656D, SC815TQ-600WB 2U Chassis: SC213A-R740WB, SC825TQ-R740WB, SC826BA-R920WB Supermicro SuperServers: SYS-6018R-TD8, SYS-6018R-TDW
Number of USB 2.0 Ports
2
RAID Levels
5, 10, 1, 0
Number of Onboard USB 3.0 Ports
1
Processor Socket
Socket LGA 2011-v3
Memory Form Factor
RDIMM, DIMM, LRDIMM
VGA
Yes
Onboard Serial Header
Yes
PCI Express Standard
PCI Express 3.0
Number of SATA Interfaces
10
Memory Speed Supported
2133 MHz, 1600 MHz, 1866 MHz
Memory Standard
DDR4-1866/PC4-14900, DDR4-1600/PC4-12800, DDR4-2133/PC4-17000
64-bit Processing
Yes
Number of Memory Slots
16
Number of Expansion Slots
3
Graphics Memory Technology
DDR4 SDRAM
Processor Supported
Xeon
Network (RJ-45)
Yes
Number of PCI Express Slots
3
Memory Technology
DDR4 SDRAM
QuickPath Interconnect
9.60 GT/s
Onboard Video
On-board Video Chipset
Number of Onboard USB Ports
3
Number of Onboard USB 2.0 Ports
2
Chipset Model
C612
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel

Description

X10DDW-IN-O Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&2GbE/ Proprietary WIO Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.