Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10DRC-T4+-O Dual LGA2011/Intel MBD-X10DRC-T4+-O

X10DRC-T4+-O Dual LGA2011/Intel (Discontinued)

  • Mfr # MBD-X10DRC-T4+-O
  • Zoro # G6258762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DRC-T4+-O
Zoro #
G6258762
UPC #
672042156757
Country of Origin
Unknown

Dimensions

Depth
13 in
Width
13.7 in

Details

Item
Server Motherboard
Features
Environmentally Friendly
Includes
(1) I/O Shield, (4) I/O Cables, (1) Quick Reference Guide
Standards
ACPI 4.0, CE, FCC
Memory Standard
DDR4-1866/PC4-14900, DDR4-2133/PC4-17000, DDR4-1600/PC4-12800
Number of Expansion Slots
6
PCI Express Standard
PCI Express 2.0, PCI Express 3.0
Number of PCI Express x8 Slots
4
Number of SAS Interfaces
8
Controller Type
Serial ATA/600, 12Gb/s SAS
Total Processor Supported
2
64-bit Processing
Yes
Onboard Serial Header
Yes
Processor Supported
Xeon
Number of SATA Interfaces
10
VGA
Yes
Serial Port
Yes
Number of Onboard USB Ports
1
RAID Levels
50, 1, 5, 0, 10, 60
Network (RJ-45)
Yes
Graphics Memory Accessibility
Shared
Number of PCI Express x16 Slots
2
Number of PCI Express Slots
6
Number of Network (RJ-45) Ports
5
Onboard LEDs Header
Yes
Processor Socket
Socket LGA 2011-v3
Onboard Video
On-board Video Chipset
Graphics Memory Technology
DDR4 SDRAM
RAID Supported
Yes
Number of Onboard USB 3.0 Ports
1
Memory Technology
DDR4 SDRAM
Memory Speed Supported
1866 MHz, 1600 MHz, 2133 MHz
Max. Memory Supported
1.50 TB
Compatibility
Supermicro SuperChassis 2U Chassis: SC826BAC4-R920WB, SC826BE1C-R920LPB 3U / Mid-Tower Chassis: SC835BTQ-R1K28B, SC836BE1C-R920B 4U / Tower Chassis: SC745TQ-R920B, SC847BE1C-R1K28LPB
Number of Memory Slots
24
Gigabit Ethernet
Yes
Number of USB Ports
2
Memory Form Factor
LRDIMM, RDIMM, DIMM
Number of USB 3.0 Ports
2
Chipset Manufacturer
Intel
Chipset Model
C612
Graphics Controller Model
AST2400
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
ASPEED

Description

X10DRC-T4+-O Dual LGA2011/ Intel C612/ DDR4/ SATA3&SAS3&USB3.0/ V&4GbE/ Enhanced EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.