Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10DRD-IT-O Dual LGA2011/Intel C612/DDR4/SATA3/V&2GbE/EATX Server MBD-X10DRD-IT-O

X10DRD-IT-O Dual LGA2011/Intel C612/DDR4/SATA3/V&2GbE/EATX Server (Discontinued)

  • Mfr # MBD-X10DRD-IT-O
  • Zoro # G6258157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DRD-IT-O
Zoro #
G6258157
UPC #
672042181735
Country of Origin
Unknown

Dimensions

Depth
10.5 in
Width
13.1 in

Details

Item
Server Motherboard
Features
Environmentally Friendly
Includes
(1) Quick Reference Guide, (5) I/O Cables, (1) I/O Shield
Max. Memory Supported
512 GB
Memory Form Factor
LRDIMM, RDIMM, DIMM
RAID Supported
Yes
RAID Levels
1, 10, 0, 5
Series
X10
Memory Speed Supported
1600 MHz, 1866 MHz, 2133 MHz
Number of SATA Interfaces
10
Number of Expansion Slots
4
Total Processor Supported
2
Number of Memory Slots
8
Memory Technology
DDR4 SDRAM
10Gigabit Ethernet
Yes
Number of Onboard USB Ports
3
Compatibility
Supermicro Chassis: 1U Chassis: SC514-441, SC514-R400C, SC514-505, SC813LT-350CB, SC813LT-R500CB
Controller Type
Serial ATA/600
Number of PCI Express Slots
4
Processor Socket
Socket LGA 2011-v3
Number of USB Ports
4
Processor Supported
Xeon
Onboard Video
On-board Video Chipset
VGA
Yes
Number of PCI Express x8 Slots
4
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel
Chipset Model
C612
Graphics Controller Model
AST2400

Description

X10DRD-IT-O Dual LGA2011/ Intel C612/ DDR4/ SATA3/ V&2GbE/ EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.