This item is Discontinued.

Supermicro X10DRH-C-O Dual LGA2011/Intel C612/DDR4/SATA3&SAS3&USB3.0/V&2GbE/EATX MBD-X10DRH-C-O

X10DRH-C-O Dual LGA2011/Intel C612/DDR4/SATA3&SAS3&USB3.0/V&2GbE/EATX (Discontinued)

  • Mfr # MBD-X10DRH-C-O
  • Zoro # G6259794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DRH-C-O
Zoro #
G6259794
UPC #
672042169764
Country of Origin
Unknown

Dimensions

Depth
13 in
Width
12 in

Details

Item
Server Motherboard
Standards
ACPI 4.0
Graphics Controller Model
AST2400
Gigabit Ethernet
Yes
Total Processor Supported
2
Number of Network (RJ-45) Ports
3
Processor Socket
Socket LGA 2011-v3
Compatibility
Supermicro SuperChassis 2U Chassis: CSE-216BE1C-R920LPB, CSE-216BE2C-R920LPB, CSE-826BE1C-R920LPB, CSE-826BE2C-R920LPB 3U Chassis: CSE-835TQ-R920B Mid-Tower: CSE-732D4F-903B, CSE-732i-865B Tower / 4U Rackmount: CSE-743TQ-1200B, CSE-745TQ-R920B
RAID Supported
Yes
64-bit Processing
Yes
Network (RJ-45)
Yes
Memory Speed Supported
1600 MHz, 1866 MHz, 2133 MHz
Max. Memory Supported
1 TB
Graphics Memory Accessibility
Shared
Number of Expansion Slots
7
Onboard LEDs Header
Yes
Memory Technology
DDR4 SDRAM
PCI Express Standard
PCI Express 3.0
Number of Onboard USB Ports
5
Graphics Controller Manufacturer
ASPEED
Memory Standard
DDR4-1866/PC4-14900, DDR4-2133/PC4-17000, DDR4-1600/PC4-12800
VGA
Yes
Number of PCI Express Slots
7
Onboard Video
On-board Video Chipset
Processor Supported
Xeon
Onboard Serial Header
Yes
Number of PCI Express x16 Slots
1
Serial Port
Yes
Chipset Manufacturer
Intel
Number of Memory Slots
16
Number of USB Ports
4
Controller Type
Serial ATA/600, 12Gb/s SAS
Number of USB 3.0 Ports
2
Memory Form Factor
DIMM, RDIMM, LRDIMM
Green Environmental Attribute
Environmentally Friendly
Number of SATA Interfaces
10
Number of USB 2.0 Ports
2
Graphics Memory Technology
DDR4 SDRAM
Number of SAS Interfaces
8
Number of PCI Express x8 Slots
6
Number of Onboard USB 3.0 Ports
2
QuickPath Interconnect
9.60 GT/s
Chipset Model
C612
Number of Onboard USB 2.0 Ports
3
RAID Levels
0, 60, 10, 50, 1, 5

Description

X10DRH-C-O Dual LGA2011/ Intel C612/ DDR4/ SATA3&SAS3&USB3.0/ V&2GbE/ EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.