This item is Discontinued.

Supermicro X10DRH-IT-O Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/EATX MBD-X10DRH-IT-O

X10DRH-IT-O Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/EATX (Discontinued)

  • Mfr # MBD-X10DRH-IT-O
  • Zoro # G6264134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DRH-IT-O
Zoro #
G6264134
UPC #
672042171217
Country of Origin
Unknown

Dimensions

Width
12 in
Depth
13 in

Details

Item
Server Motherboard
Standards
ACPI 4.0
Features
Environmentally Friendly
Number of USB 2.0 Ports
2
64-bit Processing
Yes
Number of PCI Express Slots
7
Number of Onboard USB 2.0 Ports
2
Max. Memory Supported
1 TB
Gigabit Ethernet
Yes
Network (RJ-45)
Yes
Processor Supported
Xeon
Number of USB 3.0 Ports
2
Graphics Memory Technology
DDR4 SDRAM
VGA
Yes
Number of PCI Express x16 Slots
1
Graphics Memory Accessibility
Shared
Processor Socket
Socket LGA 2011-v3
Number of Onboard USB Ports
5
Serial Port
Yes
Number of PCI Express x8 Slots
6
Number of Onboard USB 3.0 Ports
3
Memory Speed Supported
1866 MHz, 2133 MHz, 1600 MHz
Onboard LEDs Header
Yes
Number of Network (RJ-45) Ports
3
Total Processor Supported
2
RAID Supported
Yes
Compatibility
Supermicro SuperChassis 2U Chassis: CSE-216BE1C-R920LPB, CSE-216BE2C-R920LPB, CSE-826BE1C-R920LPB, CSE-826BE2C-R920LPB 3U Chassis: CSE-835TQ-R920B Mid-Tower: CSE-732D4F-903B, CSE-732i-865B Tower / 4U Rackmount: CSE-743TQ-1200B
RAID Levels
0, 5, 1, 10
Number of Memory Slots
16
Number of Expansion Slots
7
Number of SATA Interfaces
10
Memory Standard
DDR4-2133/PC4-17000, DDR4-1600/PC4-12800, DDR4-1866/PC4-14900
QuickPath Interconnect
9.60 GT/s
PCI Express Standard
PCI Express 3.0
Controller Type
Serial ATA/600
Onboard Serial Header
Yes
Memory Form Factor
DIMM, LRDIMM, RDIMM
Onboard Video
On-board Video Chipset
Number of USB Ports
4
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED
Chipset Model
C612
Chipset Manufacturer
Intel

Description

X10DRH-IT-O Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&2GbE/ EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.