Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10DRI-B Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/EATX Server MBD-X10DRI-B

X10DRI-B Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/EATX Server (Discontinued)

  • Mfr # MBD-X10DRI-B
  • Zoro # G6265857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DRI-B
Zoro #
G6265857
UPC #
672042137565
Country of Origin
Unknown

Dimensions

Width
12 in
Depth
13 in

Details

Item
Server Motherboard
Gigabit Ethernet
Yes
Processor Supported
Xeon
Number of USB Ports
4
Number of PCI Express Slots
6
VGA
Yes
Number of USB 3.0 Ports
2
Controller Type
Serial ATA/600
RAID Levels
10, 5, 0, 1
RAID Supported
Yes
Number of PCI Express x8 Slots
3
Series
X10
Max. Memory Supported
1 TB
Number of SATA Interfaces
10
Onboard Video
On-board Video Chipset
Number of Expansion Slots
6
Number of Onboard USB Ports
7
Number of Onboard USB 3.0 Ports
3
Number of PCI Express x16 Slots
3
Chipset Model
C612
Processor Socket
Socket LGA 2011-v3
Graphics Controller Manufacturer
ASPEED
Memory Form Factor
RDIMM, LRDIMM, DIMM
Memory Speed Supported
1600 MHz, 1866 MHz, 2133 MHz
Number of Memory Slots
16
Memory Technology
DDR4 SDRAM
Total Processor Supported
2
Graphics Controller Model
AST2400
Chipset Manufacturer
Intel
Memory Standard
DDR4-2133/PC4-17000, DDR4-1866/PC4-14900, DDR4-1600/PC4-12800

Description

X10DRI-B Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&2GbE/ EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.