Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10DRI-LN4+-O Dual LGA2011 /Intel MBD-X10DRI-LN4+-O

X10DRI-LN4+-O Dual LGA2011 /Intel (Discontinued)

  • Mfr # MBD-X10DRI-LN4+-O
  • Zoro # G6260205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DRI-LN4+-O
Zoro #
G6260205
UPC #
672042161515
Country of Origin
Unknown

Dimensions

Width
13.7 in
Depth
13 in

Details

Item
Server Motherboard
Includes
(1) I/O Shield, (6) I/O Cables, (1) Quick Reference Guide
Standards
ACPI 4.0
RAID Levels
0, 10, 1, 5
QuickPath Interconnect
9.60 GT/s
Number of Memory Slots
24
Memory Speed Supported
2133 MHz, 1600 MHz, 1866 MHz
Total Processor Supported
2
Number of PCI Express x8 Slots
3
Onboard Video
On-board Video Chipset
Graphics Memory Technology
DDR4 SDRAM
Number of Network (RJ-45) Ports
5
Graphics Memory Accessibility
Shared
Number of PCI Express Slots
6
VGA
Yes
Number of Onboard USB 3.0 Ports
1
Chipset Model
C612
Gigabit Ethernet
Yes
Number of Expansion Slots
6
Number of Onboard USB Ports
1
Max. Memory Supported
1.50 TB
Compatibility
Supermicro SuperChassis 2U Chassis: SC213A-R740LPB, SC823TQ-653LPB, SC826BA-R920LPB, SC826BAC4-R920WB, SC826BE1C-R920LPB 3U / Mid-Tower Chassis: SC835BTQ-R1K28B, SC835TQ-R920B, SC836BA-R1K28B, SC836BE1C-R920B 4U / Tower Chassis: SC745TQ-R920B, SC846BA-R920B, SC847BE1C-R1K28LPB
Green Environmental Attribute
Environmentally Friendly
Onboard LEDs Header
Yes
Memory Standard
DDR4-1600/PC4-12800, DDR4-2133/PC4-17000, DDR4-1866/PC4-14900
Processor Supported
Xeon
Number of USB Ports
2
Number of PCI Express x4 Slots
1
Memory Form Factor
RDIMM, DIMM, LRDIMM
64-bit Processing
Yes
Number of PCI Express x16 Slots
2
RAID Supported
Yes
Number of SATA Interfaces
10
Serial Port
Yes
Processor Socket
Socket LGA 2011-v3
Network (RJ-45)
Yes
PCI Express Standard
PCI Express 2.0, PCI Express 3.0
Graphics Controller Model
AST2400
Number of USB 3.0 Ports
2
Controller Type
Serial ATA/600
Graphics Controller Manufacturer
ASPEED
Onboard Serial Header
Yes
Chipset Manufacturer
Intel
Memory Technology
DDR4 SDRAM

Description

X10DRI-LN4+-O Dual LGA2011 /Intel C612/ DDR4/ SATA3&USB3.0/ V&4GbE/ Enhanced EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.