This item is Discontinued.

Supermicro X10DRI-T-O Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/EATX MBD-X10DRI-T-O

X10DRI-T-O Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/EATX (Discontinued)

  • Mfr # MBD-X10DRI-T-O
  • Zoro # G6265184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DRI-T-O
Zoro #
G6265184
UPC #
672042137596
Country of Origin
Unknown

Dimensions

Depth
13 in
Width
12 in

Details

Item
Server Motherboard
Standards
ACPI 4.0, CE, FCC
Features
Environmentally Friendly
Serial Port
Yes
Graphics Memory Technology
DDR4 SDRAM
VGA
Yes
Processor Supported
Xeon
Compatibility
Supermicro SuperChassis 2U Chassis: SC213A-R740LPB, SC826BA-R920LPB, SC826BE1C-R920LPB 3U / Mid-Tower Chassis: SC732D4F-903B, SC732i-865B, SC835TQ-R920B, SC836BA-R1K28B 4U / Tower Chassis: SC743TQ-1200B, SC842TQ-865B, SC846BA-R920B, SC846BE1C-R1K28B, SC847BE1C-R1K28LPB
Number of PCI Express Slots
6
Controller Type
Serial ATA/600
Number of PCI Express x8 Slots
3
Gigabit Ethernet
Yes
Number of Onboard USB 2.0 Ports
4
Number of SATA Interfaces
10
Total Processor Supported
2
64-bit Processing
Yes
Memory Technology
DDR4 SDRAM
Processor Socket
Socket LGA 2011-v3
Number of PCI Express x16 Slots
3
Number of Memory Slots
16
Number of USB 3.0 Ports
2
Number of Onboard USB 3.0 Ports
3
Memory Standard
DDR4-2133/PC4-17000, DDR4-1866/PC4-14900, DDR4-1600/PC4-12800
PCI Express Standard
PCI Express 3.0
RAID Supported
Yes
Number of Network (RJ-45) Ports
3
Memory Speed Supported
1866 MHz, 2133 MHz, 1600 MHz
Max. Memory Supported
1 TB
Network (RJ-45)
Yes
RAID Levels
0, 5, 10, 1
Onboard Video
On-board Video Chipset
Onboard LEDs Header
Yes
Number of USB 2.0 Ports
2
Number of Onboard USB Ports
7
Number of USB Ports
4
Number of Expansion Slots
6
Memory Form Factor
LRDIMM, DIMM, RDIMM
QuickPath Interconnect
9.60 GT/s
Onboard Serial Header
Yes
Graphics Memory Accessibility
Shared
Chipset Manufacturer
Intel
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED
Green Environmental Attribute
Environmentally Friendly
Chipset Model
C612

Description

X10DRI-T-O Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&2GbE/ EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.