This item is Discontinued.

Supermicro X10DRL-I-O Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/ATX MBD-X10DRL-I-O

X10DRL-I-O Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/ATX (Discontinued)

  • Mfr # MBD-X10DRL-I-O
  • Zoro # G6265297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X10DRL-I-O
Zoro #
G6265297
UPC #
672042155620
Country of Origin
Unknown

Dimensions

Depth
10 in
Width
12 in

Details

Item
Server Motherboard
Features
Environmentally Friendly
Standards
ACPI 4.0, CE, FCC
Includes
(6) I/O Cables, (1) I/O Shield
Controller Type
Serial ATA/600
64-bit Processing
Yes
Number of Onboard USB Ports
5
Number of USB Ports
4
Memory Technology
DDR4 SDRAM
RAID Supported
Yes
RAID Levels
0, 10, 1, 5
Onboard Serial Header
Yes
Onboard LEDs Header
Yes
Graphics Memory Technology
DDR4 SDRAM
Number of PCI Express x8 Slots
5
Number of Onboard USB 2.0 Ports
3
Onboard Video
On-board Video Chipset
Graphics Memory Accessibility
Shared
Number of PCI Express x16 Slots
1
Processor Supported
Xeon
Memory Form Factor
RDIMM, LRDIMM, DIMM
QuickPath Interconnect
9.60 GT/s
Number of Network (RJ-45) Ports
3
Number of USB 3.0 Ports
2
Network (RJ-45)
Yes
Number of Expansion Slots
6
Gigabit Ethernet
Yes
Serial Port
Yes
Total Processor Supported
2
Compatibility
Memory Standard
DDR4-2133/PC4-17000, DDR4-1866/PC4-14900, DDR4-1600/PC4-12800
Max. Memory Supported
512 GB
Memory Speed Supported
1866 MHz, 2133 MHz, 1600 MHz
PCI Express Standard
PCI Express 3.0, PCI Express 2.0
VGA
Yes
Processor Socket
Socket LGA 2011-v3
Number of SATA Interfaces
10
Number of USB 2.0 Ports
2
Number of Memory Slots
8
Number of Onboard USB 3.0 Ports
2
Number of PCI Express Slots
6
Chipset Manufacturer
Intel
Chipset Model
C612
Graphics Controller Model
AST2400
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
ASPEED

Description

X10DRL-I-O Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&2GbE/ ATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.