This item is Discontinued.

Supermicro X10DRL-LN4-B Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&4GbE/ATX MBD-X10DRL-LN4-B

X10DRL-LN4-B Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&4GbE/ATX (Discontinued)

  • Mfr # MBD-X10DRL-LN4-B
  • Zoro # G6265394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X10DRL-LN4-B
Zoro #
G6265394
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12 in
Depth
10 in

Details

Item
Server Motherboard
Includes
2 X I/O Cables , 1 X I/O Shield
Compatibility
Supermicro SuperChassis(s): 2U Chassis: SC823TQ-653LPB, SC825TQ-563LPB, SC825TQ-R740LPB, SC213LT-600LPB 3U Chassis: SC833T-653B Mid/Mini Tower Chassis: SC732i-500B 4U / Tower Chassis: SC842TQ-665B, SC842TQ-865B
Memory Speed Supported
2133 MHz, 1866 MHz, 1600 MHz, 2400 MHz
Number of USB Ports
2
Onboard Video
On-board Video Chipset
Graphics Controller Model
AST2400
RAID Levels
1, 10, 0, 5
Controller Type
Serial ATA/600
Number of Expansion Slots
5
Graphics Controller Manufacturer
ASPEED
Gigabit Ethernet
Yes
Max. Memory Supported
1 TB
Number of Onboard USB 3.0 Ports
2
Number of Onboard USB Ports
5
Number of Memory Slots
8
Number of PCI Express x16 Slots
1
Chipset Model
C612
Chipset Manufacturer
Intel
Total Processor Supported
2
RAID Supported
Yes
Processor Supported
Xeon
Memory Technology
DDR4 SDRAM
Memory Form Factor
LRDIMM, DIMM, RDIMM
Number of SATA Interfaces
10
VGA
Yes
Green Environmental Attribute
Environmentally Friendly
Number of PCI Express Slots
5
Processor Socket
Socket LGA 2011-v3
Number of PCI Express x8 Slots
4

Description

X10DRL-LN4-B Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&4GbE/ ATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.