Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10DRW-I-O Dual LGA2011/Intel MBD-X10DRW-I-O

X10DRW-I-O Dual LGA2011/Intel (Discontinued)

  • Mfr # MBD-X10DRW-I-O
  • Zoro # G6264353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DRW-I-O
Zoro #
G6264353
UPC #
672042157853
Country of Origin
Unknown

Dimensions

Width
12.3 in
Depth
13 in

Details

Item
Server Motherboard
Standards
ACPI 4.0, CE, FCC
Graphics Controller Manufacturer
ASPEED
Controller Type
Serial ATA/600
RAID Supported
Yes
QuickPath Interconnect
9.60 GT/s
RAID Levels
1, 0, 5, 10
Onboard LEDs Header
Yes
Number of Network (RJ-45) Ports
3
Memory Technology
DDR4 SDRAM
VGA
Yes
Memory Speed Supported
1600 MHz, 2133 MHz, 1866 MHz
Graphics Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
Number of USB Ports
4
Number of Onboard USB 3.0 Ports
2
Number of SATA Interfaces
10
Graphics Memory Accessibility
Shared
Processor Socket
Socket LGA 2011-v3
Number of Expansion Slots
1
Graphics Controller Model
AST2400
Number of Memory Slots
16
Number of USB 3.0 Ports
4
Network (RJ-45)
Yes
Chipset Model
C612
Max. Memory Supported
1 TB
64-bit Processing
Yes
Memory Standard
DDR4-2133/PC4-17000, DDR4-1600/PC4-12800, DDR4-1866/PC4-14900
Gigabit Ethernet
Yes
Number of PCI Express Slots
1
PCI Express Standard
PCI Express 3.0
Memory Form Factor
RDIMM, LRDIMM, DIMM
Number of PCI Express x16 Slots
1
Chipset Manufacturer
Intel
Number of Onboard USB Ports
2
Onboard Serial Header
Yes
Onboard Video
On-board Video Chipset
Processor Supported
Xeon
Total Processor Supported
2

Description

X10DRW-I-O Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&2GbE/ Proprietary WIO Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.