Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10DRW-IT-O Dual LGA2011/Intel MBD-X10DRW-IT-O

X10DRW-IT-O Dual LGA2011/Intel (Discontinued)

  • Mfr # MBD-X10DRW-IT-O
  • Zoro # G6265805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DRW-IT-O
Zoro #
G6265805
UPC #
672042157877
Country of Origin
Unknown

Dimensions

Width
12.3 in
Depth
13 in

Details

Item
Server Motherboard
Includes
(6) I/O Cables, (1) Quick Reference Guide
Standards
ACPI 4.0, CE, FCC
Number of PCI Express x16 Slots
1
Memory Standard
DDR4-1600/PC4-12800, DDR4-1866/PC4-14900, DDR4-2133/PC4-17000
Controller Type
Serial ATA/600
Gigabit Ethernet
Yes
Network (RJ-45)
Yes
Memory Form Factor
DIMM, LRDIMM, RDIMM
Number of USB 3.0 Ports
4
PCI Express Standard
PCI Express 3.0
Onboard LEDs Header
Yes
RAID Levels
10, 5, 1, 0
Processor Socket
Socket LGA 2011-v3
Number of Network (RJ-45) Ports
3
Number of Expansion Slots
1
QuickPath Interconnect
9.60 GT/s
Chipset Manufacturer
Intel
RAID Supported
Yes
Green Environmental Attribute
Environmentally Friendly
64-bit Processing
Yes
VGA
Yes
Graphics Controller Manufacturer
ASPEED
Graphics Memory Accessibility
Shared
Number of USB Ports
4
Number of PCI Express Slots
1
Onboard Serial Header
Yes
Chipset Model
C612
Memory Speed Supported
2133 MHz, 1866 MHz, 1600 MHz
Number of Memory Slots
16
Graphics Memory Technology
DDR4 SDRAM
Number of SATA Interfaces
10
Number of Onboard USB Ports
2
Max. Memory Supported
1 TB
Number of Onboard USB 3.0 Ports
2
Total Processor Supported
2
Onboard Video
On-board Video Chipset
Graphics Controller Model
AST2400
Processor Supported
Xeon
Memory Technology
DDR4 SDRAM
Compatibility
Supermicro SuperChassis 1U Chassis: SC113TQ-600WB, SC113TQ-R700WB, SC116AC-R700WB, SC116TQ-R700WB, SC815TQ-600WB, SC815TQ-R706WB 2U Chassis: SC213A-R740WB, SC825TQ-R740WB, SC826BA-R920WB 4U / Tower Chassis: SC116AC-R700WB

Description

X10DRW-IT-O Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&2GbE/ Proprietary WIO Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.