Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10SAE-B LGA1150/Intel C226 PCH/DDR3/SATA3&USB3.0/A&2GbE/ATX Server MBD-X10SAE-B

X10SAE-B LGA1150/Intel C226 PCH/DDR3/SATA3&USB3.0/A&2GbE/ATX Server (Discontinued)

  • Mfr # MBD-X10SAE-B
  • Zoro # G6264003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10SAE-B
Zoro #
G6264003
UPC #
672042135448
Country of Origin
Unknown

Dimensions

Width
12"
Depth
9.6"

Details

Item
Server Motherboard
Standards
ACPI 5.0, CE, FCC
Includes
(1) Quick Reference Guide
Product Type
Server Motherboard
Package Type
Bulk
Compatibility
CSE-732D4-903B, CSE-732D4-500B, CSE-732D4-865B, CSE-732G-903B, CSE-733TQ-665B, CSE-743TQ-1200B-SQ, CSE-743TQ-865B-SQ, CSE-745TQ-800B, CSE-745TQ-920B
PS/2 Port
Yes
Number of Network (RJ-45) Ports
2
Memory Speed Supported
1066 MHz, 1333 MHz, 1600 MHz
Max. Memory Supported
32 GB
Sound Controller Model
ALC1150
VGA
Yes
Controller Type
Serial ATA/600
Number of PS/2 Ports
1
64-bit Processing
Yes
Number of DVI Outputs
1
Number of HDMI Outputs
1
RAID Supported
Yes
RAID Levels
1+0, 1, 0, 5
Memory Form Factor
UDIMM, DIMM
Onboard Audio Header
Yes
Number of Onboard USB Ports
10
Chipset Model
C226
Number of PCI Express Slots
5
Number of PCI Slots
2
Number of PCI Express x1 Slots
3
PCI Express Standard
PCI Express 2.0, PCI Express 3.0
Processor Socket
Socket H3 LGA-1150
Number of PCI Express x16 Slots
2
Number of DisplayPort Outputs
1
Number of Onboard USB 3.0 Ports
4
Memory Standard
DDR3-1066/PC3-8500, DDR3-1333/PC3-10600, DDR3-1600/PC3-12800
Number of Onboard FireWire/i.LINK Ports
2
Number of Expansion Slots
7
Gigabit Ethernet
Yes
Chipset Manufacturer
Intel
DisplayPort
Yes
Number of USB 2.0 Ports
4
Memory Technology
DDR3 SDRAM
Sound Controller Manufacturer
Realtek
Network (RJ-45)
Yes
DVI
Yes
Green Environmental Attribute
Environmentally Friendly
HDMI
Yes
Total Processor Supported
1
Series
X10
Processor Supported
Core i3, Core i7, Xeon, Core i5
Number of Onboard USB 2.0 Ports
6
Audio Channels
7.1
Number of USB 3.0 Ports
2
Number of SATA Interfaces
8
Number of USB Ports
6
Number of Memory Slots
4
Number of Onboard FireWire/i.LINK 400 Ports
2
Onboard Serial Header
Yes

Description

X10SAE-B LGA1150/ Intel C226 PCH/ DDR3/ SATA3&USB3.0/ A&2GbE/ ATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.