Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10SAE-O LGA1150/Intel C226/DDR3/SATA3&USB3.0/A&2GbE/ATX Server MBD-X10SAE-O

X10SAE-O LGA1150/Intel C226/DDR3/SATA3&USB3.0/A&2GbE/ATX Server (Discontinued)

  • Mfr # MBD-X10SAE-O
  • Zoro # G6264974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10SAE-O
Zoro #
G6264974
UPC #
672042135455
Country of Origin
Unknown

Dimensions

Width
12 in
Depth
9.6 in

Details

Item
Server Motherboard
Standards
ACPI 5.0, CE, FCC
Memory Standard
DDR3-1600/PC3-12800, DDR3-1066/PC3-8500, DDR3-1333/PC3-10600
DisplayPort
Yes
Sound Controller Manufacturer
Realtek
Number of Onboard USB 2.0 Ports
6
64-bit Processing
Yes
Network (RJ-45)
Yes
Number of PCI Express Slots
5
RAID Levels
0, 1, 1+0, 5
Onboard Audio Header
Yes
Memory Technology
DDR3 SDRAM
Max. Memory Supported
32 GB
Chipset Manufacturer
Intel
Number of Onboard FireWire/i.LINK Ports
2
Number of Onboard USB Ports
10
Gigabit Ethernet
Yes
Number of SATA Interfaces
8
Number of PCI Express x1 Slots
3
Audio Channels
7.1
Number of Network (RJ-45) Ports
2
DVI
Yes
Processor Supported
Core i5, Core i7, Xeon, Core i3
HDMI
Yes
PCI Express Standard
PCI Express 2.0, PCI Express 3.0
PS/2 Port
Yes
Number of PCI Express x16 Slots
2
Number of PCI Slots
2
Number of HDMI Outputs
1
VGA
Yes
Chipset Model
C226
Memory Form Factor
UDIMM, DIMM
Sound Controller Model
ALC1150
Number of DisplayPort Outputs
1
Number of Expansion Slots
7
Total Processor Supported
1
Number of Onboard FireWire/i.LINK 400 Ports
2
Number of DVI Outputs
1
Processor Socket
Socket H3 LGA-1150
RAID Supported
Yes
Number of USB 2.0 Ports
4
Series
X10
Number of Onboard USB 3.0 Ports
4
Number of Memory Slots
4
Controller Type
Serial ATA/600
Memory Speed Supported
1600 MHz, 1066 MHz, 1333 MHz
Number of PS/2 Ports
1
Compatibility
CSE-732D4-903B, CSE-732D4-500B, CSE-732D4-865B, CSE-732G-903B, CSE-733TQ-665B, CSE-743TQ-1200B-SQ, CSE-743TQ-865B-SQ, CSE-745TQ-800B, CSE-745TQ-920B
Number of USB 3.0 Ports
2
Number of USB Ports
6
Onboard Serial Header
Yes
Green Environmental Attribute
Environmentally Friendly

Description

X10SAE-O LGA1150/ Intel C226/ DDR3/ SATA3&USB3.0/ A&2GbE/ ATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.