Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10SBA-L-O Intel Celeron J1900 2.42GHz/Intel MBD-X10SBA-L-O

X10SBA-L-O Intel Celeron J1900 2.42GHz/Intel (Discontinued)

  • Mfr # MBD-X10SBA-L-O
  • Zoro # G6255104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10SBA-L-O
Zoro #
G6255104
UPC #
672042145188
Country of Origin
Unknown

Dimensions

Width
6.7 in
Depth
6.7 in

Details

Item
Server Motherboard
Standards
ACPI 5.0
Integrated Processor Manufacturer
Intel
Memory Form Factor
SoDIMM, DIMM
HDMI
Yes
Number of Network (RJ-45) Ports
2
Memory Standard
DDR3-1333/PC3-10600, DDR3-1066/PC3-8500
Number of SATA Interfaces
2
Integrated Processor Speed
2.42 GHz
Number of USB 2.0 Ports
1
Compatibility
Supermicro SuperChassis 1U Chassis: CSE-504-203B, CSE-505-203B Mini-ITX: CSE-101i
Memory Technology
DDR3 SDRAM
Memory Speed Supported
1333 MHz, 1066 MHz
Processor Socket
Socket BGA-1170
PCI Express Standard
PCI Express 2.0
Sound Controller Model
ALC888S-VD2
Number of Onboard USB 2.0 Ports
2
VGA
Yes
Integrated Processor Cache
2 MB
Integrated Processor Core
Dual-core (2 Core)
Number of PCI Express Slots
1
Integrated Processor Model
J1900
Onboard LEDs Header
Yes
Number of USB Ports
2
Number of PCI Express x8 Slots
1
Gigabit Ethernet
Yes
Number of Onboard USB Ports
2
Graphics Controller Manufacturer
Intel
Onboard Video
On-board Video Chipset
Number of Memory Slots
2
Onboard Serial Header
Yes
DisplayPort
Yes
Network (RJ-45)
Yes
Sound Controller Manufacturer
Realtek
Number of Expansion Slots
1
Controller Type
Serial ATA/300
Number of USB 3.0 Ports
1
Max. Memory Supported
8 GB
Integrated Processor Type
Celeron

Description

X10SBA-L-O Intel Celeron J1900 2.42GHz/ Intel J1900/ DDR3/ USB3.0/ A&V&2GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.