Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10SBA-O Intel Celeron J1900 2.42GHz/Intel MBD-X10SBA-O

X10SBA-O Intel Celeron J1900 2.42GHz/Intel (Discontinued)

  • Mfr # MBD-X10SBA-O
  • Zoro # G6265884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10SBA-O
Zoro #
G6265884
UPC #
672042145195
Country of Origin
Unknown

Dimensions

Width
6.7 in
Depth
6.7 in

Details

Item
Server Motherboard
Standards
ACPI 5.0, CE, FCC
HDMI
Yes
Sound Controller Manufacturer
Realtek
Memory Standard
DDR3-1333/PC3-10600, DDR3-1066/PC3-8500
Network (RJ-45)
Yes
Max. Memory Supported
8 GB
Processor Socket
Socket BGA-1170
Compatibility
Supermicro SuperChassis 1U Chassis: CSE-504-203B, CSE-505-203B Mini-ITX: CSE-101i
Number of Network (RJ-45) Ports
2
Number of mSATA Interfaces
1
Number of USB 2.0 Ports
5
Memory Speed Supported
1066 MHz, 1333 MHz
Integrated Processor Manufacturer
Intel
Memory Form Factor
SoDIMM, DIMM
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
2
Number of PCI Express Slots
1
Number of USB 3.0 Ports
1
Graphics Controller Manufacturer
Intel
Sound Controller Model
ALC888S-VD2
Controller Type
Serial ATA/300, Serial ATA/600
DisplayPort
Yes
Onboard Video
On-board Video Chipset
VGA
Yes
Onboard Serial Header
Yes
Gigabit Ethernet
Yes
Number of USB Ports
6
Number of Expansion Slots
2
Number of SATA Interfaces
6
Integrated Processor Speed
2.42 GHz
Onboard LEDs Header
Yes
Integrated Processor Type
Celeron
Integrated Processor Core
Dual-core (2 Core)
Number of PCI Express x8 Slots
1
PCI Express Standard
PCI Express 2.0
Memory Technology
DDR3 SDRAM
Number of Mini PCI Express Slots
1
Integrated Processor Cache
2 MB

Description

X10SBA-O Intel Celeron J1900 2.42GHz/ Intel J1900/ DDR3/ SATA3&USB3.0/ A&V&2GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.