Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10SDV-7TP4F-B Intel Xeon D-1537/DDR4/SATA3&USB3.0/V&4GbE/FlexATX MBD-X10SDV-7TP4F-B

X10SDV-7TP4F-B Intel Xeon D-1537/DDR4/SATA3&USB3.0/V&4GbE/FlexATX (Discontinued)

  • Mfr # MBD-X10SDV-7TP4F-B
  • Zoro # G6264362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10SDV-7TP4F-B
Zoro #
G6264362
UPC #
672042224173
Country of Origin
Unknown

Dimensions

Depth
7.3 in
Width
9 in

Details

Item
Server Motherboard
Number of USB Ports
2
Memory Technology
DDR4 SDRAM
Number of PCI Express x8 Slots
2
Processor Socket
Socket BGA-1667
Controller Type
6Gb/s SAS, Serial ATA/600
Integrated Processor Type
Xeon
Number of M.2 Interfaces
1
Number of Memory Slots
4
Series
X10
Number of PCI Express Slots
2
Onboard Video
On-board Video Chipset
Integrated Processor Model
D-1537
Graphics Controller Manufacturer
ASPEED
Integrated Processor Manufacturer
Intel
Chipset Manufacturer
Intel
Integrated Processor Core
Octa-core (8 Core)
Number of Expansion Slots
3
Max. Memory Supported
128 GB
RAID Supported
Yes
Gigabit Ethernet
Yes
Integrated Processor Speed
1.70 GHz
VGA
Yes
Graphics Controller Model
AST2400
Memory Form Factor
DIMM, RDIMM, UDIMM
Number of SAS Interfaces
16
10Gigabit Ethernet
Yes
Compatibility
Supermicro SuperChassis 1U Chassis: SC504-203B, SC505-203B, SC514-505, SC515-R407, SC813MTQ-350CB Supermicro SuperServer Model(s): SSG-5018D8-AR12L, SYS-5018D-MHR7N4P
Memory Speed Supported
2133 MHz, 1600 MHz, 1866 MHz
Number of Onboard USB Ports
5
Number of SATA Interfaces
4
Number of USB 3.0 Ports
2
RAID Levels
1, 10, 0, 5

Description

X10SDV-7TP4F-B Intel Xeon D-1537/ DDR4/ SATA3&USB3.0/ V&4GbE/ FlexATX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.