This item is Discontinued.

Supermicro X10SDV-TLN4F-O Intel Xeon D-1540/DDR4/SATA3&USB3.0/4GbE/Mini-ITX MBD-X10SDV-TLN4F-O

X10SDV-TLN4F-O Intel Xeon D-1540/DDR4/SATA3&USB3.0/4GbE/Mini-ITX (Discontinued)

  • Mfr # MBD-X10SDV-TLN4F-O
  • Zoro # G6255612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X10SDV-TLN4F-O
Zoro #
G6255612
UPC #
672042182893
Country of Origin
Unknown

Dimensions

Depth
6.7 in
Width
6.7 in

Details

Item
Server Motherboard
Total Processor Supported
1
Integrated Processor Core
Octa-core (8 Core)
Number of SATA Interfaces
6
VGA
Yes
Total Number of Onboard USB Ports
4
Total Number of PCI Express Slots
1
Maximum Memory Supported
128 GB
Number of USB 3.0 Ports
2
Number of PCI Express x16 Slots
1
Number of Memory Slots
4
Total Number of Expansion Slots
1
Integrated Processor Type
Xeon
Series
X10
Gigabit Ethernet
Yes
Integrated Processor Speed
2 GHz
Controller Type
Serial ATA/600
Total Number of USB Ports
2
Processor Socket
Socket BGA-1667
Form Factor
Mini ITX
Chipset Manufacturer
Intel
Number of PCI Express Slots
1
Integrated Processor Manufacturer
Intel
Memory Speed Supported
1866 MHz, 2133 MHz, 1600 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-2133/PC4-17000, DDR4-1600/PC4-12800, DDR4-1866/PC4-14900
Graphics Controller Model
AST2400
Max. Memory Supported
128 GB
Graphics Controller Manufacturer
ASPEED
Number of USB Ports
2
Number of Onboard USB Ports
4
Onboard Video
On-board Video Chipset
Memory Technology
DDR4 SDRAM
Integrated Processor Model
D-1540
Memory Form Factor
RDIMM, DIMM, UDIMM
Number of Expansion Slots
1

Description

X10SDV-TLN4F-O Intel Xeon D-1540/ DDR4/ SATA3&USB3.0/ 4GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.