This item is Discontinued.

Supermicro X10SDV-TP8F-B Intel Xeon D-1518/DDR4/SATA3&USB3.0/V&8GbE/Flex ATX MBD-X10SDV-TP8F-B

X10SDV-TP8F-B Intel Xeon D-1518/DDR4/SATA3&USB3.0/V&8GbE/Flex ATX (Discontinued)

  • Mfr # MBD-X10SDV-TP8F-B
  • Zoro # G6254684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10SDV-TP8F-B
Zoro #
G6254684
UPC #
672042224258
Country of Origin
Unknown

Dimensions

Depth
7.3 in
Width
9 in

Details

Item
Server Motherboard
Number of PCI Express x8 Slots
2
Memory Technology
DDR4 SDRAM
Compatibility
Supermicro SuperChassis 1U Chassis: SC504-203B, SC505-203B, SC514-505, SC515-R407, SC813MTQ-350CB Supermicro SuperServer Model(s): SYS-E300-8D, SYS-5018D-FN8T
RAID Levels
5, 1, 0, 10
Number of M.2 Interfaces
1
10Gigabit Ethernet
Yes
RAID Supported
Yes
VGA
Yes
Controller Type
Serial ATA/600
Integrated Processor Type
Xeon
Memory Speed Supported
1866 MHz, 2133 MHz, 1600 MHz
Onboard Video
On-board Video Chipset
Number of PCI Express Slots
2
Memory Form Factor
DIMM, UDIMM, RDIMM
Max. Memory Supported
128 GB
Integrated Processor Core
Quad-core (4 Core)
Number of USB Ports
2
Integrated Processor Speed
2.20 GHz
Number of Onboard USB Ports
5
Processor Socket
Socket BGA-1667
Number of SATA Interfaces
4
Number of Expansion Slots
3
Number of USB 3.0 Ports
2
Gigabit Ethernet
Yes
Series
X10
Number of Memory Slots
4
Integrated Processor Model
D-1518
Graphics Controller Model
AST2400
Integrated Processor Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel

Description

X10SDV-TP8F-B Intel Xeon D-1518/ DDR4/ SATA3&USB3.0/ V&8GbE/ Flex ATX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.