This item is Discontinued.

Supermicro X10SLH-F-O LGA1150/Intel C226 PCH/DDR3/SATA3&USB3.0/V&2GbE/MicroATX MBD-X10SLH-F-O

This item is Discontinued.

Supermicro

X10SLH-F-O LGA1150/Intel C226 PCH/DDR3/SATA3&USB3.0/V&2GbE/MicroATX (Discontinued)

Mfr # MBD-X10SLH-F-O
Zoro # G6252785
UPC # 672042134830
Country of Origin Unknown
Category Motherboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X10SLH-F-O
Zoro #
G6252785
UPC #
672042134830
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Server Motherboard
Standards
ACPI 5.0, FCC
Serial Port
Yes
Chipset Manufacturer
Intel
VGA
Yes
Memory Speed Supported
1600 MHz, 1066 MHz, 1333 MHz
Number of Memory Slots
4
Compatibility
CSE-113MTQ-330CB, CSE-113MTQ-R400CB, CSE-512F-350B, CSE-512F-441B, CSE-811TQ-441B, CSE-813MTQ-350C, CSE-813MTQ-441CB, CSE-813MTQ-R400CB, CSE-732D4-903Z, CSE-732D4-500B, CSE-732D4-865B, CSE-733i-300, CSE-733TQ-500B, CSE-733TQ-665B
Green Environmental Attribute
Environmentally Friendly
Number of Onboard USB Ports
6
Graphics Controller Manufacturer
ASPEED
Number of Onboard USB 3.0 Ports
2
Number of PCI Express x8 Slots
2
Processor Socket
Socket H3 LGA-1150
Onboard Serial Header
Yes
Number of Network (RJ-45) Ports
3
Series
X10
Number of USB 2.0 Ports
2
PCI Express Standard
PCI Express 3.0, PCI Express 2.0
Number of Onboard USB 2.0 Ports
4
Number of PCI Express x16 Slots
1
Total Processor Supported
1
Controller Type
Serial ATA/600
Processor Supported
Core i5, Core i3, Core i7, Xeon, Celeron, Pentium
RAID Levels
1+0, 0, 5, 1
Number of USB 3.0 Ports
2
Number of Expansion Slots
3
64-bit Processing
Yes
Onboard Video
On-board Video Chipset
Graphics Controller Model
AST2400
Memory Form Factor
DIMM, UDIMM
RAID Supported
Yes
Number of SATA Interfaces
6
Chipset Model
C226
Number of USB Ports
4
Network (RJ-45)
Yes
Gigabit Ethernet
Yes
Memory Standard
DDR3-1066/PC3-8500, DDR3-1333/PC3-10600, DDR3-1600/PC3-12800
Onboard LEDs Header
Yes
Max. Memory Supported
32 GB
Memory Technology
DDR3 SDRAM
Number of PCI Express Slots
3

Description

X10SLH-F-O LGA1150/ Intel C226 PCH/ DDR3/ SATA3&USB3.0/ V&2GbE/ MicroATX Server Motherboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.