This item is Discontinued.

Supermicro X10SLQ-L-O LGA1150/Intel Q87/DDR3/SATA3&USB3.0/A&2GbE/MicroATX MBD-X10SLQ-L-O

X10SLQ-L-O LGA1150/Intel Q87/DDR3/SATA3&USB3.0/A&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X10SLQ-L-O
  • Zoro # G6256206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X10SLQ-L-O
Zoro #
G6256206
UPC #
672042144686
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
9.6 in

Details

Item
Desktop Motherboard
Standards
ACPI 5.0
Features
Environmentally Friendly
Audio Channels
7.1
Number of USB 3.0 Ports
2
Number of SATA Interfaces
5
Graphics Memory Technology
DDR3 SDRAM
VGA
Yes
Graphics Memory Accessibility
Shared
Memory Standard
DDR3-1600/PC3-12800
Number of USB 2.0 Ports
2
Sound Controller Manufacturer
Realtek
RAID Levels
0, 1, 1+0, 5
Max. Memory Supported
16 GB
PCI Express Standard
PCI Express 2.0, PCI Express 3.0
Onboard Serial Header
Yes
Number of DVI Outputs
1
Gigabit Ethernet
Yes
DisplayPort
Yes
Onboard LEDs Header
Yes
Number of USB Ports
4
HDMI
Yes
Onboard S/PDIF Header
Yes
Number of Expansion Slots
3
Network (RJ-45)
Yes
Number of Memory Slots
2
Number of DisplayPort Outputs
1
Memory Form Factor
UDIMM
Onboard Audio Header
Yes
Number of Network (RJ-45) Ports
1
Memory Technology
DDR3 SDRAM
Compatibility
Supermicro SuperChassis Mid-Tower: CSE-731i-300B, CSE-732D2-500B, CSE-732D2-865B, CSE-732D2-903B, CSE-732D4-500B, CSE-732D4-865B, CSE-732D4-903B, CSE-732D4F-500B, CSE-732D4F-865B, CSE-732D4F-903B, CSE-732i-500B
Number of PCI Express x4 Slots
1
Memory Speed Supported
1600 MHz
Processor Socket
Socket H3 LGA-1150
64-bit Processing
Yes
Onboard Video
On-board Video Chipset
Number of Onboard USB Ports
4
Total Processor Supported
1
DVI
Yes
Number of PCI Express x1 Slots
1
Number of PCI Express x16 Slots
1
Processor Supported
Core i5, Celeron, Core i7, Pentium
Number of HDMI Outputs
1
Number of PCI Express Slots
3
Sound Controller Model
ALC888S
Number of Onboard USB 2.0 Ports
4
RAID Supported
Yes
Controller Type
Serial ATA/600
Graphics Controller Manufacturer
Intel
Chipset Manufacturer
Intel
Chipset Model
Q87 Express
Green Environmental Attribute
Environmentally Friendly

Description

X10SLQ-L-O LGA1150/ Intel Q87/ DDR3/ SATA3&USB3.0/ A&2GbE/ MicroATX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.