This item is Discontinued.

Supermicro X10SLQ-O LGA1150/Intel Q87/DDR3/SATA3&USB3.0/A&2GbE/MicroATX MBD-X10SLQ-O

X10SLQ-O LGA1150/Intel Q87/DDR3/SATA3&USB3.0/A&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X10SLQ-O
  • Zoro # G6256233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X10SLQ-O
Zoro #
G6256233
UPC #
672042134854
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Server Motherboard
Standards
ACPI 5.0, CE, FCC
Processor Socket
Socket H3 LGA-1150
Number of Memory Slots
4
Onboard Audio Header
Yes
Network (RJ-45)
Yes
Number of DisplayPort Outputs
1
Graphics Controller Model
HD 4600
Memory Form Factor
UDIMM, DIMM
Onboard Video
On-board Video Chipset
Number of Onboard USB 2.0 Ports
4
RAID Supported
Yes
Audio Line In
Yes
Gigabit Ethernet
Yes
Compatibility
3U Chassis: CSE-732D2-903B, CSE-732D4-903B Mid-Tower : CSE-731D-300B, CSE-731i-300B, CSE-732D2-500B, CSE-732D2-865B, CSE-732D4-500B, CSE-732D4-865B, CSE-732D4F-500B, CSE-732D4F-865B, CSE-732D4F-903B, CSE-732i-500B, CSE-732i-865B
Audio Line Out
Yes
Number of Expansion Slots
4
Number of SATA Interfaces
6
Memory Standard
DDR3-1066/PC3-8500, DDR3-1600/PC3-12800, DDR3-1333/PC3-10600
Number of Onboard USB Ports
6
Graphics Controller Manufacturer
Intel
Onboard LEDs Header
Yes
Chipset Manufacturer
Intel
Number of USB 3.0 Ports
2
Number of USB Ports
6
Sound Controller Manufacturer
Realtek
PCI Express Standard
PCI Express 2.0, PCI Express 3.0
VGA
Yes
Max. Memory Supported
32 GB
Processor Supported
Core i5, Core i7, Celeron, Pentium, Core i3
HDMI
Yes
Microphone Port
Yes
Number of Mini PCI Express Slots
1
PS/2 Port
Yes
DisplayPort
Yes
Onboard Serial Header
Yes
64-bit Processing
Yes
Number of Onboard USB 3.0 Ports
2
Number of PCI Express x16 Slots
1
Total Processor Supported
1
Number of mSATA Interfaces
1
RAID Levels
5, 1+0, 1, 0
Number of Network (RJ-45) Ports
2
Number of PCI Express x4 Slots
1
Memory Speed Supported
1333 MHz, 1066 MHz, 1600 MHz
Number of PCI Express x1 Slots
1
Number of PS/2 Ports
1
Chipset Model
Q87 Express
Controller Type
Serial ATA/600
Memory Technology
DDR3 SDRAM
Number of USB 2.0 Ports
4
Series
X10
Number of HDMI Outputs
1
Number of PCI Express Slots
3
Green Environmental Attribute
Environmentally Friendly
DVI
Yes
Sound Controller Model
ALC888S
Audio Channels
7.1
Number of DVI Outputs
1

Description

X10SLQ-O LGA1150/ Intel Q87/ DDR3/ SATA3&USB3.0/ A&2GbE/ MicroATX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.