This item is Discontinued.

Supermicro X10SLV-O LGA1150/Intel H81/DDR3/SATA3&USB3.0/A&2GbE/Mini-ITX MBD-X10SLV-O

X10SLV-O LGA1150/Intel H81/DDR3/SATA3&USB3.0/A&2GbE/Mini-ITX (Discontinued)

  • Mfr # MBD-X10SLV-O
  • Zoro # G6253022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10SLV-O
Zoro #
G6253022
UPC #
672042140930
Country of Origin
Unknown

Dimensions

Depth
6.7 in
Width
6.7 in

Details

Item
Desktop Motherboard
Standards
ACPI 5.0
Graphics Controller Manufacturer
Intel
Number of USB 2.0 Ports
2
Audio Line Out
Yes
Number of Memory Slots
2
Controller Type
Serial ATA/300, Serial ATA/600
Processor Supported
Celeron, Core i5, Pentium, Core i7, Core i3
Number of PCI Express Slots
1
Number of Onboard USB Ports
3
Number of Mini PCI Express Slots
1
Serial Port
Yes
Chipset Manufacturer
Intel
Max. Memory Supported
16 GB
HDMI
Yes
Number of DVI Outputs
1
Number of Onboard USB 2.0 Ports
3
Total Processor Supported
1
Onboard Serial Header
Yes
Memory Speed Supported
1600 MHz
Number of USB Ports
4
Gigabit Ethernet
Yes
DisplayPort
Yes
Processor Technology
vPro Technology
Network (RJ-45)
Yes
Number of Expansion Slots
2
Number of USB 3.0 Ports
2
Audio Channels
7.1
Audio Line In
Yes
DVI
Yes
Number of Network (RJ-45) Ports
2
64-bit Processing
Yes
Microphone Port
Yes
Sound Controller Model
ALC888S
Processor Socket
Socket H3 LGA-1150
Onboard LEDs Header
Yes
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800
Sound Controller Manufacturer
Realtek
Onboard Video
CPU Dependent Video
PCI Express Standard
PCI Express 2.0
Number of HDMI Outputs
1
Number of SATA Interfaces
4
Onboard Audio Header
Yes
Number of PCI Express x16 Slots
1
Green Environmental Attribute
Environmentally Friendly
Compatibility
Supermicro SuperChassis Mini-ITX Chassis: SC101i (CPU up to 45W)
Memory Form Factor
SoDIMM
Number of DisplayPort Outputs
1
Chipset Model
H81

Description

X10SLV-O LGA1150/ Intel H81/ DDR3/ SATA3&USB3.0/ A&2GbE/ Mini-ITX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.