This item is Discontinued.

Supermicro X10SRH-CF-O LGA2011/Intel C612/DDR4/SATA3&SAS3&USB3.0/V&2GbE/ATX MBD-X10SRH-CF-O

X10SRH-CF-O LGA2011/Intel C612/DDR4/SATA3&SAS3&USB3.0/V&2GbE/ATX (Discontinued)

  • Mfr # MBD-X10SRH-CF-O
  • Zoro # G6253817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10SRH-CF-O
Zoro #
G6253817
UPC #
672042159765
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
12 in

Details

Item
Server Motherboard
Features
Environmentally Friendly
Standards
ACPI 4.0
Gigabit Ethernet
Yes
Number of PCI Express x8 Slots
3
Number of PCI Express Slots
5
Compatibility
Supermicro SuperChassis 1U Chassis: CSE-813MFTQ-441CB, CSE-813MFTQ-R400CB 2U Chassis: CSE-213LT-600LPB, CSE-823TQ-653LPB, CSE-825TQ-563LPB, CSE-825TQ-R600LPB, CSE-826TQ-R500LPB 3U Chassis: CSE-833T-653B, CSE-836TQ-R500B Mid-Tower: CSE-732D4F-903B, CSE-732i-500B Tower / 4U Rackmount: CSE-743T-665B, CSE-842i-500B, CSE-842TQ-665B, CSE-842TQ-865B
Number of SATA Interfaces
10
Number of Memory Slots
8
Number of Onboard USB Ports
8
Serial Port
Yes
VGA
Yes
Number of USB 2.0 Ports
2
Total Processor Supported
1
Processor Supported
Xeon
Memory Speed Supported
1866 MHz, 1600 MHz, 2133 MHz
Number of Onboard USB 3.0 Ports
2
Graphics Memory Accessibility
Shared
Onboard Video
On-board Video Chipset
Number of SAS Interfaces
8
Number of USB 3.0 Ports
2
Number of PCI Express x16 Slots
1
Processor Socket
Socket LGA 2011-v3
Number of USB Ports
4
Graphics Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-1600/PC4-12800, DDR4-2133/PC4-17000, DDR4-1866/PC4-14900
RAID Levels
1, 0, 10
Network (RJ-45)
Yes
64-bit Processing
Yes
Memory Technology
DDR4 SDRAM
Onboard Serial Header
Yes
Number of Expansion Slots
5
Memory Form Factor
RDIMM, LRDIMM, DIMM
Number of Onboard USB 2.0 Ports
6
RAID Supported
Yes
Number of PCI Express x1 Slots
1
Controller Type
12Gb/s SAS, Serial ATA/600
PCI Express Standard
PCI Express 2.0, PCI Express 3.0
Number of Network (RJ-45) Ports
3
Onboard LEDs Header
Yes
Max. Memory Supported
512 GB
Green Environmental Attribute
Environmentally Friendly
Chipset Model
C612
Chipset Manufacturer
Intel
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED

Description

X10SRH-CF-O LGA2011/ Intel C612/ DDR4/ SATA3&SAS3&USB3.0/ V&2GbE/ ATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.