This item is Discontinued.

Supermicro X10SRW-F-O LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/Proprietary MBD-X10SRW-F-O

X10SRW-F-O LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/Proprietary (Discontinued)

  • Mfr # MBD-X10SRW-F-O
  • Zoro # G6257667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X10SRW-F-O
Zoro #
G6257667
UPC #
672042156139
Country of Origin
Unknown

Dimensions

Width
8.2 in
Depth
13.1 in

Details

Item
Server Motherboard
Features
64-bit Processing
Standards
ACPI 4.0, CE, FCC
Onboard LEDs Header
Yes
Total Number of Expansion Slots
2
PCI Express Standard
PCI Express 3.0
Gigabit Ethernet
Yes
Processor Socket
Socket LGA 2011-v3
Graphics Memory Accessibility
Shared
Total Processor Supported
1
Number of USB 2.0 Ports
2
Number of SATA Interfaces
10
Number of Memory Slots
8
Onboard Serial Header
Yes
Controller Type
Serial ATA/600
Total Number of USB Ports
4
Number of Onboard USB 3.0 Ports
2
Processor Supported
Xeon
Form Factor
Proprietary Form Factor
VGA
Yes
Number of Network (RJ-45) Ports
3
Maximum Memory Supported
512 GB
Total Number of PCI Express Slots
1
Number of USB 3.0 Ports
2
Serial Port
Yes
Number of Onboard USB 2.0 Ports
6
Network (RJ-45)
Yes
Total Number of Onboard USB Ports
8
Graphics Memory Technology
DDR4 SDRAM
RAID Levels
10, 1, 0
Onboard Video
On-board Video Chipset
RAID Supported
Yes
Number of USB Ports
4
Compatibility
Supermicro SuperChassis 1U Chassis: CSE-113TQ-600WB, CSE-113TQ-R700WB, CSE-116AC-R700WB, CSE-116TQ-R700WB 2U Chassis: CSE-216BA-R920WB, CSE-825TQ-R740WB, CSE-826BA-R920WB
Memory Speed Supported
1600 MHz, 2133 MHz, 1866 MHz
Max. Memory Supported
512 GB
Memory Standard
DDR4-1600/PC4-12800, DDR4-1866/PC4-14900, DDR4-2133/PC4-17000
64-bit Processing
Yes
Number of Expansion Slots
2
Green Environmental Attribute
Environmentally Friendly
Number of PCI Express Slots
1
Number of Onboard USB Ports
8
Chipset Manufacturer
Intel
Memory Technology
DDR4 SDRAM
Graphics Controller Model
AST2400
Number of PCI Express x8 Slots
1
Chipset Model
C612
Graphics Controller Manufacturer
ASPEED
Memory Form Factor
LRDIMM, RDIMM, DIMM

Description

X10SRW-F-O LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&2GbE/ Proprietary Server Motherboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.